Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Warm Gloves G-90

4.33 (6)
Mass (g/dozen)
About 540
Gauge Number
7
Overall Length (cm)
22.5
Type
Back raising
Size
One Size Fits All
Material
Polyester, cotton, and other
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Pair) 1 #760 38412324 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Warehouse work
4
From Japan
On 2018-06-05 13:47:10
The staff seemed easy to work warmly and it was well received.
This review is about item#38412324.
Work using water
5
From Japan
On 2017-01-10 09:00:26
I had a normal glove hand under the rubber hand, but when I tried this poor poker glove, the feeling of being transmitted to my hand was alleviated and my numbness became less and it became easier to work.
This review is about item#38412324.
Outdoor work
5
From Japan
On 2016-03-30 17:00:47
I was wearing glove hands twice when it was too cold, but my hands were hard to move and eventually it was stuffy. However, this glove feels warmer thanks to brushed brushes without passing the wind much, it is completely different from ordinary gloves. Besides, it's durable for hard work as it's thick. It is an essential item in the winter. I am satisfied with the product, but dissatisfaction is a little expensive. I think that it is better to lower the price a little more by mass purchase.
This review is about item#38412324.
Because it is impossible outside, it is used for work in the warehouse
2
From Japan
On 2016-02-29 16:44:47
Brushed back bristle is thinner than I thought, it might be a bit harsh in Hokkaido .... I also want the length of the finger a little more in the size of a man. Considering the price, I can not complain.
This review is about item#38412324.
Packing work outdoors etc.
5
From Japan
On 2016-02-25 15:09:32
Outdoor work in cold weather in winter cuts hands, so something warm even a little is saved.
This review is about item#38412324.
Cleaning up the snow
5
From Japan
On 2015-02-06 13:06:48
It's warm and great.
This review is about item#38412324.

Related Products