Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Purpose Material (inner) Type Color Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Purpose Material (inner) Type Color Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 28 LL - All protection against cold work Fleece Double (Magic, one-touch) Camouflage gray 13 1Pair 1 HA-326 38412351 23.99 SGD
Shipped after 2018-01-22
9 26.5 L 758-2137 - - - - 12.0 1pair 1 HA-326 38412342 23.99 SGD
Shipped after 2018-01-22
9 24.4 M 758-2153 - - - - 11.5 1pair 1 HA-326 38412333 24.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 2
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
I used it for bicycle commuting in cold weather.
1
From Japan
On 2017-07-19 05:49:23
It is still good if it is sunny, but it gets soaked when it gets wet with rain, it is cold and it is the worst. It is difficult to dry and sweat again. However, since there are many similar gloves, I am dividing it as such.
This review is about item#38412351.
As a bike winter glove
4
From Japan
On 2017-07-10 16:07:44
It was good point · It seems tough and seems to be strong. - The palm side is treated as nonslip. · It was good that you did not have big size and it was handled. Anxious point · There was a case that the inner fleece came out with Zuzzle when taking off.   After detaching several times, it stopped.
This review is about item#38412351.
Motorcycle commuting
4
From Japan
On 2015-12-09 23:01:11
Somewhat satisfied with warmth, I feel that it is a bit cold in the middle of winter. If the inner can be removed, is it useful at washing?
This review is about item#38412351.
Light work, bicycle, motorcycle driving
1
From Japan
On 2015-11-13 12:12:10
As soon as I arrived I tightened the wrist's magic belt to fit the size, the part of the handle of the pla has taken off. It is warm, but sewing is rough overall and I think that we can not expect waterproofing.
This review is about item#38412351.
For bike commuting
5
From Japan
On 2015-08-16 10:18:23
Winter was fine.
This review is about item#38412342.
For winter bikes
4
From Japan
On 2015-06-27 19:57:26
I will debut this winter. I'm looking forward to it.
This review is about item#38412342.
Bike Touring in a Cold Times
5
From Japan
On 2014-09-18 21:24:07
I use it every year for motorcycle touring in a cold period. It is totally warm compared to expensive motorcycle brand winter gloves, I think this quality is Cospa's strongest at this price. The riding glove I usually use is using L size, but this item is just feeling good in LL size.
This review is about item#38412351.

Related Products