Buy more than* S$200* and get FREE SHIPPING

Hot Ace Professional Magic Type

3.18 (11)
Purpose
All protection against cold work
Material (inner)
Fleece
Type
Magic
...see all
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.0 9 26.5 L 1Pair 1 HA-323 38412376 23.05 SGD
Shipped after 2017-07-27
13.0 - 28.0 LL 1Pair 1 HA-323 38412385 23.22 SGD
Shipped after 2017-07-27
11.5 9 24.4 M 1Pair 1 HA-323 38412367 23.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 2
1 star 2
Review Rating: 3.18
11 Customer Reviews
The reviews are automatic translation.
bike
3
From Japan
On 2017-01-25 12:31:25
It is slow to reach. Remove gloves and re-arrive, especially if you rewear.
This review is about item#38412385.
Driving a motorcycle
4
From Japan
On 2016-12-12 14:50:57
Although full coldness has not come yet, it seems that it can be used without problems with the feeling that the price is reasonable.
This review is about item#38412385.
Used in snow removal work
3
From Japan
On 2016-02-12 23:23:05
It was harder to use for thicker workability than I thought. I think that it can not be helped in terms of price, but I want you to make efforts with a material that is a little thin and have heat retention, and I want you to narrow the cuffs a little more. It is in a shape that makes it easy for snow to enter during work.
This review is about item#38412376.
bike
5
From Japan
On 2015-12-24 14:14:35
I use it on a motorcycle. I used it variously, but this is the best if I consider the price
This review is about item#38412385.
Use it for snowplowing (operation of snowplow).
5
From Japan
On 2015-02-14 21:13:39
I bought it to operate the snow removing machine. It is soft and warm, and the workability is also good.
This review is about item#38412367.
bike
4
From Japan
On 2015-01-22 15:08:54
I made it M size because my hands are small, but it was a little small. When you are holding a blip, it hurts because the wind hits the thumb. It was big when it was L size. Well I can not help it because I only have to search for it. Price is satisfactory because it was cheaper than regular price.
This review is about item#38412367.
Motorcycle driving
1
From Japan
On 2015-01-17 11:42:20
The hole opened due to fraying of seams at the root of the thumb in several times the number of times of use. Making is not good.
This review is about item#38412376.
Driving a motorcycle
1
From Japan
On 2014-12-25 19:43:09
I tried to buy it because there was a lot of evaluation that it is "very warm for use on a motorcycle" at Impre of the net. Even with the inner gloves made of acrylic, it was so regrettable that the fingertips were so cold that my fingertips seemed to be torn. The gloves bought at the bike corner of the home center are far warmer. I felt keenly that it should be used as gloves for home as well.
This review is about item#38412385.
For driving a single car
2
From Japan
On 2014-02-22 20:49:35
I feel cramped when putting my hands in gloves than I thought.
This review is about item#38412385.
Selling to customers riding a motorcycle
5
From Japan
On 2013-11-11 10:14:00
It is a word of wonderful. I have sold some number of complaints but never complain. Gloves for motorcycles have many shapes that can not be used everyday, but I tried variously, but it did not become damp due to the waterproof which was really good. I would like you to think as a consumable item in one season. A person who bought last year said "I will buy this year as well" and I am preparing it.
This review is about item#38412367.

Related Products