Buy more than* S$200* and get FREE SHIPPING

Cotterless Crank Special Tools

4.88 (8)
Caution
Oriental link is not available.
Genuine Part Number
Y13009010
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-FC10 38412263 20.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Disassemble and clean the bicycle axle.
4
From Japan
On 2017-04-12 11:10:36
Since I can not remove the pedal without a tool, I bought it. It is sturdy and useful enough.
This review is about item#38412263.
Used for maintenance of bottom bracket of bicycle
5
From Japan
On 2016-05-08 23:24:00
It is necessary to become accustomed to how to use, but once it gets accustomed it is extremely easy to use and high precision tool.
This review is about item#38412263.
bicycle
5
From Japan
On 2015-08-06 15:42:51
It is better to be cheaper.
This review is about item#38412263.
BB exchange
5
From Japan
On 2015-02-28 04:24:14
In the past, damaged the thread of BB using a cheap tool. After all it made me realize that good things are like prices.
This review is about item#38412263.
Bicycle maintenance old road
5
From Japan
On 2015-02-16 01:06:47
I got lost, but I got lost Bicycle BB owned by cup & cone several times a year so it seems to be used a few times a year So is there a matter of purchasing trust There was not any problem with use
This review is about item#38412263.
Tightening of cotterless crank
5
From Japan
On 2014-04-01 20:33:32
High precision tools increase working efficiency.
This review is about item#38412263.
Maintenance of MTB
5
From Japan
On 2014-01-11 23:24:03
It cost about 4500 yen for BB exchange at a bicycle shop, so I bought it this time to do it myself. I was able to do with two of this cotterless crank special tool and BB installation tool. The bolt could not be easily removed with the cotterless crank tool, and at the end it fixed the bicycle with the crank with a wire and weight was applied with both hands, it broke away. I think that it is an excellent tool.
This review is about item#38412263.
Bicycle disassembly assembly
5
From Japan
On 2013-07-10 13:36:54
If you do not have a socket, you need this tool to tighten or remove the 14 mm nut of the crank part. It is convenient because it is a tool for two points for this one point because it is genuine Shimano genuine. One side is a socket for 14 mm nut and the other side is set for crank pulling out. Since it is a mechanism that turns the main body with a 16 mm open wrench or a monkey wrench, a separate wrench is necessary. There is also a high-quality Shimano genuine and domestic production clarification and it is a good quality tool for price.
This review is about item#38412263.

Related Products