Buy more than* S$200* and get FREE SHIPPING

Crank Installation Tool

4.55 (11)
Genuine Part Number
Y13009220
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
1PC 1 TL-FC16 38412281 3.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
For Road Bikes, Cross Bikes (Holotec II)
4
From Japan
On 2017-02-18 20:58:12
Shimano's teeer manual looks at the tightening torque is 0.7 - 1.5 Nm, but I can not turn it with my fingers, so I'm a little uneasy because I can not turn it.
This review is about item#38412281.
Bicycle maintenance
3
From Japan
On 2017-02-16 18:31:10
It is necessary to install cranks such as Shimano's holo-tech. Although it is inexpensive, it can be used without excess or deficiency as a performance. I do not understand the advantage of using a special shape just by turning the screw. I do not admire just by increasing the type of tools, I think the purpose can be fulfilled with a Phillips screwdriver or a hexagonal wrench.
This review is about item#38412281.
Bicycle maintenance
3
From Japan
On 2015-10-23 18:43:16
It is a special tool for bicycle maintenance, so you can not remove it unless you have it
This review is about item#38412281.
Bicycle maintenance
5
From Japan
On 2015-09-29 19:11:00
Shimano's genuine special tool, there is a thing that can not be done without this.
This review is about item#38412281.
Bicycle maintenance
5
From Japan
On 2015-07-07 12:57:48
It is a cheap special tool so we recommend that you keep it standing.
This review is about item#38412281.
Bicycle Horo Tech BB
5
From Japan
On 2015-02-26 14:34:44
It is a genuine product of Shimano, there is no problem in use. It is necessary and sufficient because it is not something that requires accuracy for products so much.
This review is about item#38412281.
For crank mounting
5
From Japan
On 2015-02-15 19:13:07
Since it is a genuine product, there is no particular problem in the specification. Loosen from the crank without removing it from the cap is the order.
This review is about item#38412281.
HOLOTECH 2 Crank cap detaching
5
From Japan
On 2014-10-13 12:29:31
I need it enough. Since it is a tool, it will not be purchased again unless it is lost, but you can recommend it.
This review is about item#38412281.
Caring for road bike etc.
5
From Japan
On 2014-08-18 18:07:31
It is a necessary tool for crank attachment of Shimano's Holotec II. Because it is not tightening with a lot of torque, it is made of resin, so it was better to have it because it is cheap. There is necessary and sufficient performance.
This review is about item#38412281.
When attaching the bicycle crank
5
From Japan
On 2014-08-09 17:35:55
It is easy to use.
This review is about item#38412281.

Related Products