The reviews are automatic translation.
Grease up of PD-M530
From Japan
On 2018-02-08 22:30:32
I used it for grease up of PD - M 530 bought in second hand.
Because it is made of resin, turning with pliers will cause it to be dangerous.
I am glad that there is something with a handle. . .
Grease up of bicycle pedals (Shimano 105)
From Japan
On 2017-09-20 00:06:47
Although it can not be used for the current type pedal, it is a part that can be used for a little previous entry model. It is unnecessary for those who leave the bicycle store, but for people who like to mess with a car carefully it is a necessity on greasing up. You can not substitute with other common tools, and you can not substitute for this if you do not have it (lol) When you use this, you need a monkey wrench of 360 mm opening.
Maintenance of bicycle pedals
From Japan
On 2017-01-31 15:34:47
Firstly, without this tool you can not do anything. I immediately disassembled the pedal and greased up, but because I used the pliers, I made it a little somewhat because it was made of resin. Again, I think it would be better to have a 36 mm spanner.
maintenance
From Japan
On 2016-12-13 04:55:20
The direction of turning with the left and right pedals is reversed. Since it is described in the tool, please turn it accordingly. And it is my mistake, but the right pedal is also reverse threaded for all the nuts in the pedal shaft. I inadvertently turned it clockwise when removed, I licked the thread. Please be careful.
Pedal maintenance
From Japan
On 2016-10-03 14:42:22
Because of the soft material, this tool gets a pain when trying to loosen screws tightened firmly with pliers.
Maintenance of the pedal
From Japan
On 2016-09-28 14:11:15
Although it may be only less than 105 classes, the Shimano pedal is moderate in bearing adjustment when it is brand new, and if you use it as it is, the backlash may come out and the rotation may be bad, and it will not do it immediately. So, this tool is a necessity for adjusting the crackling ball per when purchasing a pedal.
Required tool
From Japan
On 2016-05-27 14:44:34
Shimano's new pedal is gorgeous and has to be adjusted. The cap for adjustment is stiffly tightened and it is better to buy it without breaking this cap as it will break the cap. It is cheap.
Bicycle maintenance
From Japan
On 2016-03-16 13:34:36
For Shimano pedal maintenance it is necessities and exclusive items.
Shimano pedal essentials
From Japan
On 2016-01-21 01:28:12
Shimano pedal of the former model is an essential item. Since the lock bush is tightened tightly, it will be broken when turning with a tool other than a special tool. In addition, when using this tool, a wrench of about 36 mm is required, so it must be prepared separately. It is recommended to adjust the bearings inside the pedals with this tool as it will turn more than new items.
SPD pedal maintenance
From Japan
On 2016-01-12 13:39:59
Without this tool, I bought it because the pedal does not break.