Buy more than* S$200* and get FREE SHIPPING

Face Mask, Reversible

4.75 (8)
Caution
Color cannot be selected
Purpose
Outdoor field work, driving motorcycle, winter sports etc.
Size
One Size Fits All
Material
polychloroprene, nylon
Specification
Reversible
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
1Sheet 1 B-93 38412491 7.95 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Used at the time of the winter of moped operation
3
From Japan
On 2017-02-18 23:24:03
You can run without difficulty even in temperatures of excellent two to three degrees in the warmth. Only, It is in my face likely hit in the eye is the top of the nose, you get tired of a gap in the bottom is too long in the jaw. Modify implementation tightening the cut and lower the top in the sewing machine. Why not prepare two kinds of size and so on large and small.
This review is about item#38412491.
For protection against the cold during the bike ride
5
From Japan
On 2016-11-26 23:23:40
It was the temperature of the single-digit margin, but the face was not cold. It is satisfied because the cheap to buy.
This review is about item#38412491.
When the bike of operation
5
From Japan
On 2016-01-02 06:11:44
We want to increase the types of colors
This review is about item#38412491.
bike
5
From Japan
On 2015-04-08 13:45:56
Nashi COSPA mistake at this price! !
This review is about item#38412491.
When riding winter bike
5
From Japan
On 2015-01-25 20:42:10
To warm, not even to come down shear so tightly stops at the Velcro. Cospa is the best. However. . . At the time of purchase, a little gambling is to say that color is not be selected. This happens for the black or it was good to come ....
This review is about item#38412491.
For motorcycle
5
From Japan
On 2015-01-14 19:38:04
Warm even in the dead of winter, it does not take even bother to ride motorcycle.
This review is about item#38412491.
When the bike operation use
5
From Japan
On 2014-03-31 17:39:46
It also cheap price, also firmly looks good to make. Or I'm going to buy the place.
This review is about item#38412491.
For bike commuting
5
From Japan
On 2014-02-16 19:35:06
Since there are no more during this first one, it was also to buy, but not particularly bad place. Price also is not cheap to the problem. Also it will buy.
This review is about item#38412491.

Related Products