Buy more than* S$200* and get FREE SHIPPING

Knit Chuck Cap Where Only The Eyes Are Out

3.33 (3)
Overall Length (cm)
45
Weight (g)
93
Size
One Size Fits All
Material
Acrylics 100%
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Sheet 1 W-8098 38412516 -
Discontinued
[x]
Gray 1Sheet 1 W-8098 38412525 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
During the movement
5
From Japan
On 2014-01-18 03:00:33
Bitter cold at the time of not only this
This review is about item#38412516.
Outdoor mountains
1
From Japan
On 2013-02-21 13:55:06
In the picture, it seems to be a solid knit, but in fact it is quite a knit of Derodero, with the weight of the zipper we got down to the egg and the mouth nose could not be hidden, so we threw it away.
This review is about item#38412525.
Outside work
4
From Japan
On 2013-02-06 09:47:31
It was good that it was warm, but it's still better if you have a little warmth.
This review is about item#38412516.

Related Products