Buy more than* S$200* and get FREE SHIPPING

Pile Sox, Ladies

Length from Heel(cm)
18
Mass (g/pair)
50
Size (cm)
22 to 24
Material
Acrylic, nylon, wool, polyurethane
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wine 1Set(2Pair) 1 T-555 38412561 -
Discontinued
[x]
Gray 1Set(2Pair) 1 T-555 38412577 -
Discontinued
[x]
Black 1Set(2Pair) 1 T-555 38412586 -
Discontinued
[x]
ADD TO CART