Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stretch Film Mini

5.00 (1)
Purpose
For pacakaging of arts and crafts , glassware , electronic products. For packing of documents, newspapers, printed materials etc. Compilation of waste.
Paper Tube Inside Diameter (mm)
76
Thickness (microm)
18
Length (m)
300
Width (mm)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 V-50 38569115 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bamboo packaging
5
From Japan
On 2015-04-16 21:15:01
It is convenient to use, but after severing, the seams are difficult to understand
This review is about item#38569115.

Related Products