Buy more than* S$200* and get FREE SHIPPING

Standard Dial Gauge

Repeat Accuracy (micro m)
1
1/10 Rotation Adjacent Error (micrometer)
5
(Indication Error) Double Rotation (microm)
+/-8
Long Needle 1 Turn (mm)
0.2
(Indication Error) Total Measuring Range (microm)
+/-10
(Indication Error) Single Rotation (microm)
+/-8
(Indication Error) 1 / 2 Rotaion (m)
+/-8
Return Error (microm)
4
Dimensions H (phi mm)
52
Dimension G(mm)
14.9
Dimensions I (mm)
7.6
Scale Specification
0 to 100 to 100
Dimensions C (mm)
57
Dimensions B (mm)
60.3
Dimensions E (mm)
20
Measuring Force (N)
1.5 or less
Dimensions D (mm)
17.7
Dimension F (mm)
16.9
Dimensions A (mm)
48.8
Scale Interval (mm)
0.001
Series
2
Measuring Range (mm)
5
Type
Jewel bearing JIS equivalent
...see all
Product Options
ADD TO CART
Back Cover Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Back Cover Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ear subsidized 1PC 1 2118S-10 06786692 239.90 SGD
Shipped after 2017-07-05
Flat 1PC 1 2118SB-10 06786701 239.90 SGD
Shipped after 2017-07-10
ADD TO CART

Related Products