Buy more than* S$200* and get FREE SHIPPING

Normal Mode Dial Indicator, Scale Load 0.001Mm

Back Cover Specification
With lug
Dimensions H (mm)
52
Repeat Accuracy (micro m)
1
1/10 Rotation Adjacent Error (micrometer)
5
(Indication Error) Double Rotation (microm)
[Y]+/-8
Long Needle 1 Turn (mm)
0.2
(Indication Error) Total Measuring Range (microm)
[Y]+/-10
(Indication Error) Single Rotation (microm)
[Y]+/-7
(Indication Error) 1 / 2 Rotaion (m)
[Y]+/-6
Return Error (microm)
4
Dimension G(mm)
14.7
Dimensions I (mm)
7.6
Scale Specification
0 - 100 - 0
Dimensions C (mm)
57
Dimensions B (mm)
60
Dimensions E (mm)
20
Measuring Force (N)
1.5 or less
Dimensions D (mm)
17.7
Dimension F (mm)
17.5
Dimensions A (mm)
48.8
Scale Interval (mm)
0.001
Series
2
Measuring Range (mm)
0 - 5
Type
Jewel bearing - JIS compliant product
Description 2
Very popular standardized dial guage of an external frame and diameter of phi55.6 and a scale interval of 0.001-0.005mm. All models are standarized with a limit needle. In order to protect against wear due to accuracy decreasement on the sector gear, a special heat-treated copper alloy is being utilized. bearing and jewel bearing
TRUSCO Part Number
245-9434
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2119S-10 06730735 239.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products