Buy more than* S$200* and get FREE SHIPPING

General Purpose Compact Limit Switch

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
(lth)10
Type
Basic form
...see all>
Product Options
ADD TO CART
Degree of Contamination (Uise Environment) Contact Type Protection Structure Overall Movement T.T (Reference) Allowable Operating Frequency Allowable Operating Speed Operating Humidity Range Return Force (N) Rated Operating Voltage Force for Operating (OF) (N) Rated Frequency (Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Degree of Contamination (Uise Environment) Contact Type Protection Structure Overall Movement T.T (Reference) Allowable Operating Frequency Allowable Operating Speed Operating Humidity Range Return Force (N) Rated Operating Voltage Force for Operating (OF) (N) Rated Frequency (Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 (EN60947-5-1) Pollution Degree 2 twin-circuit cross-sectional IP67(IEC60529,JIS C 0920) 90 ° 120 times / min or less (Highest) 0.5m / s, (minimum) 1.7mm / s 98% RH or less - 120/240V AC,30V DC Max8.9 D.c. and 45-65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6LS3-J 38437935 119.99 SGD
Shipped after 2018-06-05
3 (EN60947-5-1) Pollution Degree 2 twin-circuit cross-sectional IP67(IEC60529,JIS C 0920) - 120 times / min or less (Highest) 0.3m / s, (minimum) 20mm / s 98% RH or less - 120/240V AC, 30V DC Max1.4 D.c. and 45-65   1PC 1 8LS152-J 38438005 74.99 SGD
In stock
3 (EN60947-5-1) Pollution Degree 2 twin-circuit cross-sectional IP67(IEC60529,JIS C 0920) - 120 times / min or less (Highest) 0.5m / s, (minimum) 10mm / s 98% RH or less - 120/240V AC,30V DC Max1.4 D.c. and 45-65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8LS3-J 38437996 62.99 SGD
Shipped after 2018-06-05
3 (EN60947-5-1) Pollution Degree 2 twin-circuit cross-sectional IP67(IEC60529,JIS C 0920) 7.3mm 120 times / min or less (Highest) 0.5m / s, (minimum) 0.2mm / s 98% RH or less R.F.:Min8.9 120/240V AC,30V DC Max26.7 D.c. and 45-65   1PC 1 5LS1-J 38437962 76.99 SGD
In stock
3 (EN60947-5-1) Pollution Degree 2 twin-circuit cross-sectional IP67(IEC60529,JIS C 0920) 5.7mm 120 times / min or less (Highest) 0.2m / s, (minimum) 1.0mm / s 98% RH or less R.F.:Min8.9 120/240V AC,30V DC Max26.7 D.c. and 45-65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2LS-J6 38437953 91.99 SGD
Shipped after 2018-07-06
3 (EN60947-5-1) Pollution Degree 2 twin-circuit cross-sectional IP67(IEC60529,JIS C 0920) 8.1mm 120 times / min or less (Highest) 0.5m / s, (minimum) 1.0mm / s 98% RH or less R.F.:Min8.9 120/240V AC,30V DC Max26.7 D.c. and 45-65   1PC 1 2LS1-J 38437944 67.99 SGD
In stock
3 (EN60947-5-1) Pollution Degree 2 twin-circuit cross-sectional IP67(IEC60529,JIS C 0920) Travel standard 50 degree 120 times / min or less (Highest) 0.5m / s, (minimum) 1.7mm / s 98% RH or less R.F.:Min0.27 120/240V AC,30V DC Max1.4 D.c. and 45-65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1LS10-J 38437917 72.99 SGD
Shipped after 2018-06-05
3 (EN60947-5-1) Pollution Degree 2 twin-circuit cross-sectional IP67(IEC60529,JIS C 0920) High overtravel 80 degree 120 times / min or less (Highest) 0.5m / s, (minimum) 1.7mm / s 98% RH or less R.F.:Min0.98 120/240V AC, 30V DC Max8.9 D.c. and 45-65   1PC 1 1LS-J500 38437856 76.99 SGD
In stock
3 (EN60947-5-1) Pollution Degree 2 twin-circuit cross-sectional IP67(IEC60529,JIS C 0920) High overtravel 80 degree 120 times / min or less (Highest) 0.5m / s, (minimum) 1.7mm / s 98% RH or less R.F.:Min0.98 120/240V AC,30V DC Max8.9 D.c. and 45-65   1PC 1 1LS-J553 38437901 81.99 SGD
Shipped after 2018-05-30
3 (EN60947-5-1) Pollution Degree 2 circuit double-cross IP67 (IEC60529, JIS C 0920) High travel over 80 degree 120 times / min or less (Highest) 0.5m / s, (lowest) 1.7mm / s 98% RH or less RF: minimum 0.98 120/240V AC, 30V DC Up to 8.9 And dc 45-65   1PC 1 1LS-J503 38437892 74.99 SGD
In stock
3 (EN60947-5-1) Pollution Degree 2 circuit double-cross IP67 (IEC60529, JIS C 0920) Standard travel 50 degree 120 times / min or less (Highest) 0.5m / s, (lowest) 1.7mm / s 98% RH or less RF: minimum 2.2 120/240V AC, 30V DC Up to 13.4 And dc 45-65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1LS3-J 38437883 74.99 SGD
Shipped after 2018-06-01
3 (EN60947-5-1) Pollution Degree 2 twin-circuit cross-sectional IP67(IEC60529,JIS C 0920) 8.4mm 120 times / min or less (Highest) 0.3m / s, (minimum) 0.5mm / s 98% RH or less R.F.:Min8.9 120/240V AC,30V DC Max40.1 D.c. and 45-65   1PC 1 3LS1-J 38437987 119.99 SGD
Shipped after 2018-05-31
3 (EN60947-5-1) Pollution Degree 2 twin-circuit cross-sectional IP67(IEC60529,JIS C 0920) 7.3mm 120 times / min or less (Highest) 0.5m / s, (minimum) 0.2mm / s 98% RH or less R.F.:Min4.4 120/240V AC,30V DC Max26.7 D.c. and 45-65   1PC 1 5LS7-J 38437971 93.99 SGD
Shipped after 2018-05-31
3 (EN60947-5-1) Pollution Degree 2 twin-circuit cross-sectional IP67(IEC60529,JIS C 0920) - 120 times / min or less (Highest) 0.3m / s, (minimum) 50mm / s 98% RH or less - 120/240V AC,30V DC Max0.28 D.c. and 45-65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8LS125-J 38438014 64.99 SGD
Shipped after 2018-06-22
3 (EN60947-5-1) Pollution Degree 2 twin-circuit cross-sectional IP67(IEC60529,JIS C 0920) Travel standard 50 degree 120 times / min or less (Highest) 0.5m / s, (minimum) 0.4mm / s 98% RH or less R.F.:Min2.2 120/240V AC, 30V DC Max13.4 D.c. and 45-65   1PC 1 1LS19-J 38437847 81.99 SGD
In stock
3 (EN60947-5-1) Pollution Degree 2 twin-circuit cross-sectional IP67(IEC60529,JIS C 0920) High overtravel 80 degree 120 times / min or less (Highest) 0.5m / s, (minimum) 1.7mm / s 98% RH or less R.F.:Min0.98 120/240V AC,30V DC Max8.9 D.c. and 45-65   1PC 1 1LS-J550 38437865 76.99 SGD
Shipped after 2018-05-30
3 (EN60947-5-1) Pollution Degree 2 twin-circuit cross-sectional IP67(IEC60529,JIS C 0920) High overtravel 90 degree 120 times / min or less (Highest) 0.5m / s, (minimum) 1.7mm / s 98% RH or less R.F.:Min0.98 120/240V AC,30V DC Max8.9 D.c. and 45-65   1PC 1 1LS-J50 38437874 76.99 SGD
In stock
3 (EN60947-5-1) Pollution Degree 2 twin-circuit cross-sectional IP67(IEC60529,JIS C 0920) 90 ° 120 times / min or less (Highest) 0.5m / s, (minimum) 1.7mm / s 98% RH or less - 120/240V AC,30V DC Max8.9 D.c. and 45-65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6LS1-J 38437926 109.99 SGD
Shipped after 2018-06-05
POLLUTION DEGREE 3 (EN60947-5-1) 2 circuit bi-sectional type IP67(IEC60529, JIS C 0920) Standard 50 degree travel Electrical: below 120 times/min (Top)0.5m/s (minimum)1.7mm/s Below 98%RH R.F.: MINIMUM 2.2 120/240V AC, 30V DC Maximum 13.4 45 To 65 and d.c...   1PC 1 1LS1-J 38437831 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Detection of forward and backward movement of cylinder
5
From Japan
On 2015-06-07 15:22:57
Price is high
This review is about item#38437944.

Related Products