Buy more than* S$200* and get FREE SHIPPING

General Purpose Limit Switch, Heat Resistance Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
(lth)10
Degree of Contamination (Uise Environment)
3 (EN60947-5-1) Pollution Degree
Operating Humidity Range
98% RH or less
Type
Heat resistance type
...see all>
Product Options
ADD TO CART
Contact Type Allowable Operating Frequency Overall Movement T.T (Reference) Allowable Operating Speed Rated Operating Voltage Rated Frequency (Hz) Return Force (N) Force for Operating (OF) (N) Actuator Type Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Type Allowable Operating Frequency Overall Movement T.T (Reference) Allowable Operating Speed Rated Operating Voltage Rated Frequency (Hz) Return Force (N) Force for Operating (OF) (N) Actuator Type Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 twin-circuit cross-sectional 60 times / min or less Travel standard 50 degree (Highest) 0.5m / s, (minimum) 1.7mm / s 120/240V AC,30V DC D.c. and 45-65 R.F.:Min2.2 Max13.4 Roller lever type IP67(IEC60529,JIS C 0920)   1PC 1 1LS1-JH 38438023 119.99 SGD
Shipped after 2018-04-26
2 circuit double-cross 60 times / min or less High travel over 80 degree (Highest) 0.5m / s, (lowest) 1.7mm / s 120/240V AC, 30V DC Dc and 65 - 45 RF: minimum 0.98 Up to 8.9 Roller lever IP67(IEC60529, JIS C 0920)   1PC 1 1LS-J550H 38438057 109.99 SGD
In stock
2 twin-circuit cross-sectional 60 times / min or less Travel standard 50 degree (Highest) 0.5m / s, (minimum) 1.7mm / s 120/240V AC,30V DC D.c. and 45-65 R.F.:Min2.2 Max13.4 Adjust roller lever type IP67(IEC60529,JIS C 0920) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1LS3-JH 38438075 95.99 SGD
Shipped after 2018-05-15
2 twin-circuit cross-sectional 60 times / min or less Travel standard 50 degree (Highest) 0.5m / s, (minimum) 0.4mm / s 120/240V AC,30V DC D.c. and 45-65 R.F.:Min2.2 Max13.4 Roller lever type IP67(IEC60529,JIS C 0920)   1PC 1 1LS19-JH 38438032 109.99 SGD
Shipped after 2018-04-26
2 twin-circuit cross-sectional 60 times / min or less High overtravel 90 degree (Highest) 0.5m / s, (minimum) 1.7mm / s 120/240V AC,30V DC D.c. and 45-65 R.F.:Min0.98 Max8.9 Roller lever type IP67(IEC60529,JIS C 0920)   1PC 1 1LS-J50H 38438066 109.99 SGD
Shipped after 2018-04-26
2 twin-circuit cross-sectional 60 times / min or less High overtravel 80 degree (Highest) 0.5m / s, (minimum) 1.7mm / s 120/240V AC,30V DC D.c. and 45-65 R.F.:Min0.98 Max8.9 Roller lever type IP67(IEC60529,JIS C 0920)   1PC 1 1LS-J500H 38438041 109.99 SGD
Shipped after 2018-04-26
2 twin-circuit cross-sectional 120 times / min or less 7.3mm (Highest) 0.5m / s, (minimum) 0.2mm / s 120/240V AC,30V DC D.c. and 45-65 R.F.:Min8.9 Max26.7 Roller plunger type IP67(IEC60529,JIS C 0920)   1PC 1 5LS1-JH 38438093 119.99 SGD
Shipped after 2018-04-26
2 twin-circuit cross-sectional 60 times / min or less High overtravel 80 degree (Highest) 0.5m / s, (minimum) 1.7mm / s 120/240V AC,30V DC D.c. and 45-65 R.F.:Min0.98 Max8.9 Adjust roller lever type IP67(IEC60529,JIS C 0920)   1PC 1 1LS-J503H 38438084 109.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vehicle high-tech system
5
From Japan
On 2012-03-28 09:21:10
It is the same as the manufacturer recommended product, and there is no problem in use at all
This review is about item#38438084.

Related Products