Buy more than* S$200* and get FREE SHIPPING

Standard Form Small Inclusion , Vertical Form Limit Switch

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Conformity Standard
NECA C 4508
...see all>
Product Options
ADD TO CART
Terminal Shape Return Force (N) Cable Length (m) Force for Operating (OF) (N) Contact Type Protection Structure Allowable Operating Frequency Operating Temperature Range (deg C) PT Movement until Operation Operating Humidity Range Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Shape Return Force (N) Cable Length (m) Force for Operating (OF) (N) Contact Type Protection Structure Allowable Operating Frequency Operating Temperature Range (deg C) PT Movement until Operation Operating Humidity Range Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pre-wired R.F.:Min4.4 3 Max11.8 C (single pole double throw SPDT) IP67(IEC60529,JIS C 0920) 120 times / min or less (No freezing) -10 to +70 Max1.8mm 98% RH or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 14CE2-3J 38438197 -
Discontinued
[x]
Pre-wired R.F.:Min4.4 1 Max11.8 C (single pole double throw SPDT) IP67(IEC60529,JIS C 0920) 120 times / min or less (No freezing) -10 to +70 Max1.8mm 98% RH or less   1PC 1 14CE2-1J 38438181 -
Discontinued
[x]
Pre-wired R.F.:Min4.4 5 Max11.8 C (single pole double throw SPDT) IP67(IEC60529,JIS C 0920) 120 times / min or less (No freezing) -10 to +70 Max1.8mm 98% RH or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 14CE2-5J 38438206 -
Discontinued
[x]
Pre-wired R.F.:Min4.4 1 Max11.8 C (single pole double throw SPDT) IP67(IEC60529,JIS C 0920) 120 times / min or less (No freezing) -10 to +70 Max1.8mm 98% RH or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 14CE3-1J 38438215 45.99 SGD
Shipped after 2018-05-31
Pre-wired R.F.:Min0.09 1 Max0.49 C (single pole double throw SPDT) IP67(IEC60529,JIS C 0920) 120 times / min or less (No freezing) -10 to +70 Maximum 35 ° 98% RH or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 14CE9-1J 38438276 81.99 SGD
Shipped after 2018-06-01
Pre-wired R.F.:Min4.4 3 Max17.7 C (single pole double throw SPDT) IP67(IEC60529,JIS C 0920) 120 times / min or less (No freezing) -10 to +70 Maximum 1.8 degree 98% RH or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 14CE8-3J 38438267 77.99 SGD
Shipped after 2018-06-01
Pre-wired R.F.:Min1.4 5 Max8.9 C (single pole double throw SPDT) IP67(IEC60529,JIS C 0920) 120 times / min or less (No freezing) -10 to +70 10 +/- 3 degree maximum 98% RH or less   1PC 1 14CE6-5J 38438251 -
Discontinued
[x]
Pre-wired R.F.:Min1.4 3 Max8.9 C (single pole double throw SPDT) IP67(IEC60529,JIS C 0920) 120 times / min or less (No freezing) -10 to +70 10 +/- 3 degree maximum 98% RH or less   1PC 1 14CE6-3J 38438242 -
Discontinued
[x]
Pre-wired R.F.:Min4.4 3 Max11.8 C (single pole double throw SPDT) IP67(IEC60529,JIS C 0920) 120 times / min or less (No freezing) -10 to +70 Max1.8mm 98% RH or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 14CE3-3J 38438224 50.99 SGD
Shipped after 2018-05-31
Pre Wire R.F.: MINIMUM 1.4 1 Max 8.9 C (SINGLE-POLE DOUBLE-THROW SPDT) IP67(IEC60529, JIS C 0920) Electrical: below 120 times/min -10 to +70 (however, no freezing) (Maximum) 10 +/- 3 degree Below 98%RH   1PC 1 14CE6-1J 38438233 -
Discontinued
[x]
ADD TO CART

Related Products