Buy more than* S$200* and get FREE SHIPPING

Compact Horizontal Limit Switch

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Operating Frequency
120 times / min or less
Operating Humidity Range
98% RH or less
...see all>
Product Options
ADD TO CART
Rated Frequency (Hz) Return Force (N) Force for Operating (OF) (N) Actuator Type Protection Structure Degree of Contamination (Uise Environment) Contact Type PT Movement until Operation Allowable Operating Speed Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Frequency (Hz) Return Force (N) Force for Operating (OF) (N) Actuator Type Protection Structure Degree of Contamination (Uise Environment) Contact Type PT Movement until Operation Allowable Operating Speed Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
D.c. and 45-65 R.F.:Min0.78 Max4.0 Short roller lever type IP67(IEC60529,JIS C 0920) 3 (EN60947-5-1) Pollution Degree C (single pole double throw SPDT) Max2mm (Highest) 0.5m / s (lowest) 0.02mm / s 1PC 1 SL1-P 38438425 23.99 SGD
In stock
D.c. and 45-65 R.F.:Min4.9 Max11.8 Plunger IP67(IEC60529,JIS C 0920) 3 (EN60947-5-1) Pollution Degree C (single pole double throw SPDT) Max1.5mm (Highest) 0.5m / s (lowest) 0.02mm / s 1PC 1 SL1-H 38438416 22.99 SGD
In stock
45-65 and dc RF: minimum 4.9 Maximum 11.8 Cross roller plunger IP67 (IEC60529, JIS C 0920) Pollution degree 3 (EN60947-5-1) C (single-pole double-throw SPDT) Maximum 1.5mm (Highest) 0.5m/s (lowest) 0.02mm / s 1PC 1 SL1-D 38438391 23.99 SGD
In stock
45-65 and dc RF: minimum 4.9 Maximum 11.8 Boots seal roller plunger IP67 (IEC60529, JIS C 0920) Pollution degree 3 (EN60947-5-1) C (single-pole double-throw SPDT) Maximum 1.5mm (Highest) 0.25m/s (lowest) 0.02mm / s 1PC 1 SL1-B 38438382 41.99 SGD
In stock
And dc 45-65 RF: minimum 4.9 Up to 11.8 Long roller plunger type IP67 (IEC60529, JIS C 0920) 3 (EN60947-5-1) Pollution Degree C (single-pole, double-throw SPDT) Up to 1.5mm (Highest) 0.5m / s (lowest) 0.02mm / s 1PC 1 SL1-E 38438407 39.99 SGD
In stock
And dc 45-65 RF: minimum 4.9 Up to 11.8 Roller plunger type IP67 (IEC60529, JIS C 0920) 3 (EN60947-5-1) Pollution Degree C (single-pole, double-throw SPDT) Up to 1.5mm (Highest) 0.5m / s (lowest) 0.02mm / s 1PC 1 SL1-A 38438373 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used to repair equipment machinery
5
From Japan
On 2017-08-25 17:18:28
After replacement, it functions without problems. There is no problem with shipping after ordering. (This time it was delayed 2 days due to the typhoon · · ·)
This review is about item#38438373.
Used as stop switch at upper and lower limit positions of parcel elevator
5
From Japan
On 2015-04-11 14:49:43
It was small and operation torque was very small and it was very good.
Replace with defective parts
5
From Japan
On 2014-08-04 00:04:36
Parts that do not need enclosed are useless. Is there no choice without accessories?
This review is about item#38438373.

Related Products