Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Compact Horizontal Limit Switch

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Electrical Service Life (rated load)
(AC125V-0.1A, DC48V-0.1A) 500 million times
Vibration Resistance
2 hours of continuous double amplitude 1.5mm, (NECA C 4508)
Degree of Contamination (Uise Environment)
3 (EN60947-5-1) Pollution Degree
Allowable Operating Frequency
120 times / min or less
Operating Humidity Range
98% RH or less
...see all>
Product Options
ADD TO CART
Contact Type Allowable Operating Speed PT Movement until Operation Rated Frequency (Hz) Return Force (N) Actuator Type Force for Operating (OF) (N) Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Type Allowable Operating Speed PT Movement until Operation Rated Frequency (Hz) Return Force (N) Actuator Type Force for Operating (OF) (N) Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
C (single-pole, double-throw SPDT) (Highest) 0.5m / s (lowest) 0.02mm / s Up to 1.5mm And dc 45-65 RF: minimum 4.9 Long roller plunger type Up to 11.8 IP67 (IEC60529, JIS C 0920)   1PC 1 SL1-EK 38438461 41.99 SGD
In stock
C (single pole double throw SPDT) (Highest) 0.5m / s (lowest) 0.02mm / s Max1.5mm D.c. and 45-65 R.F.:Min4.9 Roller plunger type Max11.8 IP67(IEC60529,JIS C 0920)   1PC 1 SL1-AK 38438434 25.99 SGD
In stock
C (single pole double throw SPDT) (Highest) 0.25m / s (lowest) 0.02mm / s Max1.5mm D.c. and 45-65 R.F.:Min4.9 Boots seal roller plunger type Max11.8 IP67(IEC60529,JIS C 0920) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SL1-BK 38438443 52.99 SGD
Shipped after 2018-06-27
C (single pole double throw SPDT) (Highest) 0.5m / s (lowest) 0.02mm / s Max2mm D.c. and 45-65 R.F.:Min0.78 Short roller lever type Max4.0 IP67(IEC60529,JIS C 0920) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SL1-PK 38438486 25.99 SGD
Shipped after 2018-06-29
C (single pole double throw SPDT) (Highest) 0.5m / s (lowest) 0.02mm / s Max1.5mm D.c. and 45-65 R.F.:Min4.9 Plunger Max11.8 IP67(IEC60529,JIS C 0920) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SL1-HK 38438477 28.99 SGD
Shipped after 2018-06-29
C (single pole double throw SPDT) (Highest) 0.5m / s (lowest) 0.02mm / s Max1.5mm D.c. and 45-65 R.F.:Min4.9 Cross roller plunger type Max11.8 IP67(IEC60529,JIS C 0920) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SL1-DK 38438452 29.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products