Buy more than* S$200* and get FREE SHIPPING

DC2 Wire Cylindrical Long Distance No Polarity Proximity Sensors

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Power Voltage
DC12/24V
Detection Method
High-frequency oscillation type
...see all
Product Options
ADD TO CART
Maximum Ink Ejecting Frequency (Hz) Working Voltage Range (V) Outer Diameter Action Forms Setting Distance (mm) Operating Distance (mm) Operating Ambient Temperature (deg C) Differential Movement Insulation Resistance (Mohm) Standard Detective Object (mm) Impact Resistance (m/s2) Connection Method Leakage Current (mA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Ink Ejecting Frequency (Hz) Working Voltage Range (V) Outer Diameter Action Forms Setting Distance (mm) Operating Distance (mm) Operating Ambient Temperature (deg C) Differential Movement Insulation Resistance (Mohm) Standard Detective Object (mm) Impact Resistance (m/s2) Connection Method Leakage Current (mA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5k DC10 to 30 M12 N.C. 0 to 2.1 3+/-0.3mm -25 to +70deg C Than 15% of operating distance 50 or more (at DC500V) 12 x 12 t = 1mm, iron 10 times 980 X, Y, Z each direction Pre-wired (standard cable length: 2m) - 1PC 1 FL7M-3K6H 38438522 80.96 SGD
Shipped after 2017-01-24
500 DC10 to 30 M18 N.O. 0 to 4.9 7+/-0.7mm -25 to +70deg C Than 15% of operating distance 50 or more (at DC500V) 18 x 18 t = 1mm, iron 10 times 980 X, Y, Z each direction Pre-wired (standard cable length: 2m) 0.55 or less 1PC 1 FL7M-7J6HD 38438531 90.85 SGD
In stock
2k DC10 to 30 M8 N.O. 0 to 1.4 2+/-0.2mm -25 to +70deg C Than 15% of operating distance 50 or more (at DC500V) 8 x 8 t = 1mm, iron 10 times 980 X, Y, Z each direction Pre-wired (standard cable length: 2m) 0.55 or less 1PC 1 FL7M-2J6HD 38438495 73.99 SGD
In stock
2k DC10 to 30 M8 N.C. 0 to 1.4 2+/-0.2mm -25 to +70deg C Than 15% of operating distance 50 or more (at DC500V) 8 x 8 t = 1mm, iron 10 times 980 X, Y, Z each direction Pre-wired (standard cable length: 2m) - 1PC 1 FL7M-2K6H 38438504 73.99 SGD
Shipped after 2017-01-24
500 DC10 to 30 M30 N.O. 0 to 7 10+/-1mm -25 to +70deg C Than 15% of operating distance 50 or more (at DC500V) 30 x 30 t = 1mm, iron 10 times 980 X, Y, Z each direction Pre-wired (standard cable length: 2m) - 1PC 1 FL7M-10J6D 38438556 109.90 SGD
Shipped after 2017-01-24
1.5k DC10 to 30 M12 N.O. 0 to 2.1 3+/-0.3mm -25 to +70deg C Than 15% of operating distance 50 or more (at DC500V) 12 x 12 t = 1mm, iron 10 times 980 X, Y, Z each direction Pre-wired (standard cable length: 2m) - 1PC 1 FL7M-3J6HD 38438513 80.96 SGD
In stock
500 DC10 - 30 M18 N.C. 0 - 4.9 7+/-0.7mm -25 To + 70 degree c 15% or less of operating distance 50 or more (DC500V) iron,18 x 18 t = 1 mm, 980 X, Y AND Z EACH 10 TIMES Pre wirecode(standard 2 m length) Less 0.55 1PC 1 FL7M-7K6H 38438547 91.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operating sensor of packer car
5
From Japan
On 2015-11-22 19:02:07
Is the third time. Sensor is bad and does not become work. I bought in the preliminary. It is goo.
This review is about item#38438531.

Related Products