Buy more than* S$200* and get FREE SHIPPING

DC2 Wire Unshielded Cylindrical Proximity Sensors, Preleaded Type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Action Forms
N.O.
Impact Resistance (m/s2)
10 times 980 X, Y, Z each direction
Leakage Current (mA)
0.8 or less
Working Voltage Range (V)
DC10 to 30
Protection Circuit
Surge absorption, load short-circuit protection, reverse connection protection
Insulation Resistance (Mohm)
50 or more (at DC500V)
Rated Power Voltage
DC12/24V
Protection Structure
IP67 (IEC standard), IP67G (JEM standard)
...see all
Product Options
ADD TO CART
Differential Movement Maximum Ink Ejecting Frequency (Hz) Outer Diameter Setting Distance (mm) Operating Ambient Temperature (deg C) Standard Detective Object (mm) Operating Distance (mm) Connection Method Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Differential Movement Maximum Ink Ejecting Frequency (Hz) Outer Diameter Setting Distance (mm) Operating Ambient Temperature (deg C) Standard Detective Object (mm) Operating Distance (mm) Connection Method Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Than 15% of operating distance 1k M8 0 to 3.2 -25 to +70deg C 20 x 20 t = 1mm, iron 4+/-0.4mm Pre-wired (standard cable length: 2m) About 45 (standard cable length: 2m) 1PC 1 FL7M-4J6ND 38438732 73.99 SGD
Shipped after 2017-07-10
Less than 10% of the operating distance 400 M18 0 to 11.2 -25 to +70deg C 30 x 30 t = 1mm, iron 14+/-1.4mm Pre-wired (standard cable length: 2m) About 130 (standard cable length: 2m) 1PC 1 FL7M-14J6ND 38438757 91.80 SGD
In stock
Less than 10% of operating distance 800 M12 0 to 6.4 -25 - +70 deg C 30 x 30 t = 1mm, iron 8+/-0.8mm Pre-leaded (standard cable length: 2m) About 55 (standard cable length: 2m) 1PC 1 FL7M-8J6ND 38438741 80.96 SGD
In stock
ADD TO CART

Related Products