Buy more than* S$200* and get FREE SHIPPING

Cylinder-Shaped 3-Wire Proximity Sensor DC Fl7M Series

...see all>
Product Options
ADD TO CART
Working Voltage Range (V) Outer Diameter Detection Method Setting Distance (mm) Action Forms Operating Distance (mm) Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Differential Movement Consumption Electric Current (mA) Indicator Lamp Rated Power Voltage Impact Resistance (m/s2) Standard Detective Object (mm) Maximum Ink Ejecting Frequency (Hz) Connection Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Voltage Range (V) Outer Diameter Detection Method Setting Distance (mm) Action Forms Operating Distance (mm) Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Differential Movement Consumption Electric Current (mA) Indicator Lamp Rated Power Voltage Impact Resistance (m/s2) Standard Detective Object (mm) Maximum Ink Ejecting Frequency (Hz) Connection Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC10 to 30 M18 High frequency oscillation type (shield) 0 to 4 N.O. 5+/-0.5mm -25 to +70deg C 50 or more (at DC500V) Less than 10% of the operating distance 13 or less Red lighting output DC12/24V 10 times 980 X, Y, Z each direction 18 x 18 t = 1mm, iron 600 Pre-wired (standard cable length: 2m)   1PC 1 FL7M-5D6 38438845 109.99 SGD
Shipped after 2018-02-27
DC10 to 30 M8 High frequency oscillation type (shield) 0 to 1.2 N.O. 1.5+/-0.15mm -25 to +70deg C 50 or more (at DC500V) Less than 10% of the operating distance 13 or less Red lighting output DC12/24V 10 times 980 X, Y, Z each direction 8 x 8 t = 1mm, iron 2k Pre-wired (standard cable length: 2m)   1PC 1 FL7M-1P5A6 38438793 75.99 SGD
Shipped after 2018-02-27
DC10 to 30 M8 High frequency oscillation type (shield) 0 to 1.2 N.O. 1.5+/-0.15mm -25 to +70deg C 50 or more (at DC500V) Less than 10% of the operating distance 13 or less Red lighting output DC12/24V 10 times 980 X, Y, Z each direction 8 x 8 t = 1mm, iron 2k Pre-wired (standard cable length: 2m)   1PC 1 FL7M-1P5D6 38438802 75.99 SGD
Shipped after 2018-02-27
DC10 to 30 M12 High frequency oscillation type (shield) 0 to 1.6 N.O. 2+/-0.2mm -25 to +70deg C 50 or more (at DC500V) Less than 10% of the operating distance 13 or less Red lighting output DC12/24V 10 times 980 X, Y, Z each direction 12 x 12 t = 1mm, iron 1.5k Pre-wired (standard cable length: 2m)   1PC 1 FL7M-2A6 38438811 81.99 SGD
Shipped after 2018-02-27
DC10 to 30 M12 High frequency oscillation type (shield) 0 to 1.6 N.O. 2+/-0.2mm -25 to +70deg C 50 or more (at DC500V) Less than 10% of the operating distance 13 or less Red lighting output DC12/24V 10 times 980 X, Y, Z each direction 12 x 12 t = 1mm, iron 1.5k Pre-wired (standard cable length: 2m)   1PC 1 FL7M-2D6 38438827 90.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FL7M-5D6-L5 73970042 119.99 SGD
Shipped after 2018-06-13
DC10 - 30 M18 High-frequency oscillation type (shield) 0 - 4 N.O. 5+/-0.5mm -25 To + 70 degree c 50 or more (DC500V) 10% or less of operating distance less than 13 Outputs: red lights DC12/24V 980 X, Y AND Z EACH 10 TIMES iron,18 x 18 t = 1 mm, 600 Pre wirecode(standard 2 m length)   1PC 1 FL7M-5A6 38438836 92.99 SGD
In stock
ADD TO CART

Related Products