Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Square Proximity Sensors

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Action Forms
N.O.
Characteristics
On the basis of the rated supply voltage in (power supply voltage) operating distance, and less than +/- 1% voltage variation of 15% +/- 10% in less than +/- -25 to + 70 deg C as a reference + 25 deg C in the (temperature) operating distance
Differential Movement
Than 15% of operating distance
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, 2 hours each direction Z
Indicator Lamp
Green lights at (Settings Table shown) stable detection area green lights or red (operation table shown) output
Impact Resistance (m/s2)
10 times 490 X, Y, Z each direction
Leakage Current (mA)
1 or less
Working Voltage Range (V)
DC10 to 30
Storage Humidity Range
35 to 95%RH
Storage Temperature Range (degree c)
-25 to +70deg C
Protection Circuit
Surge absorption, load short-circuit protection, reverse connection protection
Operating Ambient Temperature (deg C)
-25 to +70deg C
Insulation Resistance (Mohm)
50 or more (at DC500V)
Control Output
(Opening and closing current) 4 to 100mA or less (residual voltage) 3.3V or less (Output withstand voltage) DC30V
Rated Power Voltage
DC12/24V
Connection Method
Pre-wired (standard cable length: 1m)
Detection Method
High frequency oscillation type (unshielded)
Withstand Voltage
1 minute AC500V 50 / 60Hz
Protection Structure
IP67 (IEC standard)
Material
Case: ABS resin (connector) Housing: polyester elastomer, holder: glass-filled polyester resin, (contact) Gold-plated brass
...see all>
Product Options
ADD TO CART
Detection Surface Maximum Ink Ejecting Frequency (Hz) Setting Distance (mm) Standard Detective Object (mm) Outside Dimension (mm) Weight (g) Operating Distance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Detection Surface Maximum Ink Ejecting Frequency (Hz) Setting Distance (mm) Standard Detective Object (mm) Outside Dimension (mm) Weight (g) Operating Distance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aspect 1 0 to 3.2 18 x 18 t = 1mm, iron 15x15x32 About40 4+/-0.4mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FL2R-4J6SD 38438881 48.99 SGD
Shipped after 2018-07-24
Aspect 1.5k 0 to 3.2 18 x 18 t = 1mm, iron 12x12x45 About40 4+/-0.4mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FL2S-4J6SD 38438863 48.99 SGD
Shipped after 2018-07-24
Front 1 0 to 3.2 18 x 18 t = 1mm, iron 15x15x32 About40 4+/-0.4mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FL2R-4J6HD 38438872 48.99 SGD
Shipped after 2018-10-19
Front 1.5k 0 to 3.2 18 x 18 t = 1mm, iron 12x12x45 About40 4+/-0.4mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FL2S-4J6HD 38438854 57.99 SGD
Shipped after 2018-07-24
Aspect 800 0 to 5.6 25 x 25 t = 1mm, iron 20x20x38 About50 7+/-0.7mm   1PC 1 FL2R-7J6SD 38438906 56.99 SGD
Shipped after 2018-06-25
Front 800 0 to 5.6 25 x 25 t = 1mm, iron 20x20x38 About50 7+/-0.7mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FL2R-7J6HD 38438897 55.99 SGD
Shipped after 2018-07-24
ADD TO CART

Related Products