Buy more than* S$200* and get FREE SHIPPING

Pre-Wired Type Square DC 3-Wire Proximity Sensor

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Action Forms
N.O.
Rated Power Voltage
DC12/24V
Material (case)
ABS resin
...see all>
Product Options
ADD TO CART
Differential Movement Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Indicator Lamp Impact Resistance (m/s2) Standard Detective Object (mm) Leakage Current (mA) Connection Method Maximum Ink Ejecting Frequency (Hz) Working Voltage Range (V) Withstand Voltage Storage Humidity Range Protection Structure Operating Distance (mm) Storage Temperature Range (degree c) Outside Dimension (mm) Setting Distance (mm) Weight (g) Detection Surface Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Differential Movement Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Indicator Lamp Impact Resistance (m/s2) Standard Detective Object (mm) Leakage Current (mA) Connection Method Maximum Ink Ejecting Frequency (Hz) Working Voltage Range (V) Withstand Voltage Storage Humidity Range Protection Structure Operating Distance (mm) Storage Temperature Range (degree c) Outside Dimension (mm) Setting Distance (mm) Weight (g) Detection Surface Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Less than 10% of the operating distance -25 to +70deg C 50 or more (at DC500V) Red lighting output 10 times 490 X, Y, Z each direction 18 x 18 t = 1mm, iron 15 or less (DC24V) Pre-wired (standard cable length: 1m) 200 DC10 to 30 1 minute AC500V 50 / 60Hz 35 to 95% RH or less IP67 (IEC standard) 4+/-0.4mm -25 to +70deg C 12x12x45 0 to 2.8 About40 Front 1PC 1 FL2-4A6H 38438915 64.99 SGD
Shipped after 2018-03-07
Less than 10% of the operating distance -25 to +70deg C 50 or more (at DC500V) Red lighting output 10 times 490 X, Y, Z each direction 18 x 18 t = 1mm, iron 15 or less (DC24V) Pre-wired (standard cable length: 1m) 200 DC10 to 30 1 minute AC500V 50 / 60Hz 35 to 95% RH or less IP67 (IEC standard) 4+/-0.4mm -25 to +70deg C 15x15x32 0 to 2.8 About40 Front 1PC 1 FL2-4A6QH 38438933 54.99 SGD
Shipped after 2018-03-07
Less than 10% of the operating distance -25 to +70deg C 50 or more (at DC500V) Red lighting output 10 times 490 X, Y, Z each direction 18 x 18 t = 1mm, iron 15 or less (DC24V) Pre-wired (standard cable length: 1m) 200 DC10 to 30 1 minute AC500V 50 / 60Hz 35 to 95% RH or less IP67 (IEC standard) 4+/-0.4mm -25 to +70deg C 12x12x45 0 to 2.8 About40 Aspect 1PC 1 FL2-4A6S 38438924 63.99 SGD
Shipped after 2018-03-07
Less than 10% of the operating distance -25 to +70deg C 50 or more (at DC500V) Red lighting output 10 times 490 X, Y, Z each direction 18 x 18 t = 1mm, iron 15 or less (DC24V) Pre-wired (standard cable length: 1m) 200 DC10 to 30 1 minute AC500V 50 / 60Hz 35 to 95% RH or less IP67 (IEC standard) 4+/-0.4mm -25 to +70deg C 15x15x32 0 to 2.8 About40 Aspect 1PC 1 FL2-4A6QS 38438942 54.99 SGD
Shipped after 2018-03-07
Less than 10% of the operating distance -25 to +70deg C 50 or more (at DC500V) Red lighting output 10 times 490 X, Y, Z each direction 25 x 25 t = 1mm, iron 15 or less (DC24V) Pre-wired (standard cable length: 1m) 300 DC10 to 30 1 minute AC500V 50 / 60Hz 35 to 95% RH or less IP67 (IEC standard) 7+/-0.7mm -25 to +70deg C 20x20x38 0 to 4.9 About50 Aspect 1PC 1 FL2-7A6S 38438967 56.99 SGD
Shipped after 2018-03-07
10% or less of operating distance -25 To + 70 degree c 50 or more (DC500V) Outputs: red lights 490 X, Y AND Z EACH 10 TIMES iron,25 x 25 t = 1 mm, LESS THAN 15 (24 V DC) Pre wire code (standard 1 m length) 300 DC10 - 30 AC500V50/60 Hz for 1 minute Below 35?95% RH IP67 (IEC) 7+/-0.7mm -25 To + 70 degree c 20x20x38 0 - 4.9 About 50 Front 1PC 1 FL2-7A6H 38438951 55.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchase as an alternative due to printing machine breakdown
5
From Japan
On 2015-08-19 17:48:39
Currently attached sensors are nearly impossible, so I was looking for similar products and found this. Although the size is somewhat different, the function has been used for a while without problems, but the problem has not occurred at present. For item description, I would like to unify the display format for each similar product a bit more.
This review is about item#38438967.

Related Products