Buy more than* S$200* and get FREE SHIPPING

Belt Sander

Caution
Recommended to use compressors of 3 or more horse power
Purpose
Color stripping , deburring, removing rust, polishing etc. in narrow places
Screw Size
PT1/4
Belt Speed (m/min)
1100
Belt Width W x Length l (mm)
10x330, 12x330
Maximum Speed (min-1[r. p.m])
16000
Weight (kg)
0.8
Overall Length (mm)
275
Accessories
Coupler (PT1/4), belts (10 x 330 mm # 60) x 1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-1370A 38438976 349.90 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products