Buy more than* S$200* and get FREE SHIPPING

Magnet Holder, With Handle

3.00 (3)
...see all>
Product Options
ADD TO CART
Height (mm) Dimension (mm) TRUSCO Part Number 2014 TRUSCO Published Page Mounting Screw Adsorption Ability (N) Diameter (phi mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Dimension (mm) TRUSCO Part Number 2014 TRUSCO Published Page Mounting Screw Adsorption Ability (N) Diameter (phi mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Magnet) 21 phi25x30 114-0256 1-0757 M6x1.00 110 (Magnet) 23 Round 115 1PC 1 NH-01 08285627 23.99 SGD
In stock
(Magnet) 26 phi30x30 - - M6x1.00 200 (Magnet) 28 Round 160 1PC 1 NH-03R 08285663 30.99 SGD
In stock
(Magnet) 24 phi50x40 - - M8x1.25 500 (Magnet) 48 Round 610 1PC 1 NH-05 08285681 64.99 SGD
In stock
(Magnet) 21 phi25x25 - - M6x1.00 110 (Magnet) 23 Round 95 1PC 1 NH-0025R 08285697 19.99 SGD
In stock
(Magnet) 26 phi40x30 114-0302 1-0757 M8x1.25 350 (Magnet) 35 Round 290 1PC 1 NH-04 08285672 38.99 SGD
In stock
(Magnet) 21 phi30x25 114-0264 1-0757 M6x1.00 110 (Magnet) 23 Round 135 1PC 1 NH-01R 08285636 23.99 SGD
In stock
(Magnet) 21 25x25x25 114-0272 1-0757 M6x1.00 110 (Magnet) 24 Square 120 1PC 1 NH-02 08285645 21.99 SGD
In stock
(Magnet) 21 57x25x25 114-0281 - M6x1.00 200 (Magnet) 24 Square 270 1PC 1 NH-03 08285654 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Item selection
3
From Japan
On 2016-05-27 15:50:35
Just the strength of the magnetic force. Because it was weaker than I thought.
This review is about item#08285672.
I can not find the base!
1
From Japan
On 2015-04-24 18:56:52
Magnetic force is weak! It is less than a commercially available magnet.
This review is about item#08285672.
Mounting on the end of the bond wire
5
From Japan
On 2014-06-24 17:25:09
Improvement point: It is tightened by bolts to the end of the bond wire. However, as you continue to use it, the bolt will loosen, so I would like another hole to install the bolt.
This review is about item#08285654.

Related Products