Buy more than* S$200* and get FREE SHIPPING

Plus Minus Branch Power Source Terminal

4.67 (6)
Purpose
For DC12V car only
Available Electric Current (A)
5
Rated Voltage (V)
12
Compatible
(Code)0.12-1.25 square
Accessories
Code (0.5 square x 600 mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2831 38439073 10.06 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
It is used for a small power such as water temperature gauge, digital monitor of voltmeter and LED illumination after installation.
5
From Japan
On 2016-12-24 20:42:40
Emon's product is reliable. This branch terminal is also firmly made, the fixing double-sided tape is also powerful and has no problem. It is convenient for people who like caring and also electric wiring.
This review is about item#38439073.
★ It is convenient to use for thin wires for LED (RGB)!
5
From Japan
On 2016-05-19 16:32:21
★ It is convenient to use for thin wires for LED (RGB)! ★ Purchased ★ (4 pieces) to plus · minus (branch) terminals ★ RGB (wiring) 4 poles (R / G / B / +) so easy to use! ★ It is recommendation (plus minus branch terminal).
This review is about item#38439073.
With DIY
5
From Japan
On 2016-04-17 16:55:53
The car wiring work became easier
This review is about item#38439073.
For myself
5
From Japan
On 2015-08-13 09:15:56
It is good to use. it's recommended.
This review is about item#38439073.
To the power of car optional parts
3
From Japan
On 2013-08-11 15:48:23
I have not used it yet since I purchased it, but I think that it will come in useful time someday. I would like to use it for branching of earth.
This review is about item#38439073.
I bought it for the installation of car electrical equipment.
5
From Japan
On 2012-05-31 14:01:51
I was satisfied very much because troublesome work was easy.
This review is about item#38439073.

Related Products