Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cut Off Machine

2.50 (4)
Rotation Angle (Degree)
(Turntable) left 45-0, right angle - right 45
Maximum Cutting Capacity (mm)
0 degree (right angle at the time) Vice Angle: round pipe / phi60, square pipe / 50 x 50, angle steel / 60 x 60, channel steel / 100 x 50
Rated Time (minutes)
30
Tip Saw Dimension (mm)
180 x blade thickness 1.6 x number of teeth 40P x inner diameter 20 outer diameter
Body Dimensions (Length x Width x Height) (mm)
About 350 x 393 x 442
Cord Length (m)
About 2
Revolution (min-1[r.p.m])
4500
Power Consumption (W)
900
Voltage (V)
AC100
Current (A)
9.5
Cycle(Hz)
50/60
Weight (kg)
About 6.4
Accessories
Iron, stainless steel for Tipped (attached to the body) x1, vertical vice x1, wrench x1, wrench (Tipped replacement) x1, Allen wrench x1, x1 safety glasses and holding blade
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS-110T 38440507 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2014-10-29 10:58:55
Easy-to-use and it was good.
This review is about item#38440507.
Single tube pipe cutting
3
From Japan
On 2014-06-02 10:04:42
Cut length is good when there is scale in easy-to-understand guide fence like.
This review is about item#38440507.
Cutting of aluminum material
1
From Japan
On 2013-02-11 19:56:03
First surface plate (table) is not out plane has become cone-shaped. Not out right angle of the workpiece from the above-mentioned reasons. Angle cutting gauge irresponsible. It had loose root of the screw of the arm in the initial state. This is incomplete as a product.
This review is about item#38440507.
Cutting of the ejector pin
1
From Japan
On 2012-11-30 11:37:28
In the item description, "a strong and stable, die-cast aluminum base," but it is written, - you do evil of the of building, but in particular I think the turntable and the lack of strength, in the cheap and nasty, convinced Can not.
This review is about item#38440507.

Related Products