Buy more than* S$200* and get FREE SHIPPING

Truss Screw Pliers

4.33 (3)
Caution
Grip is not an insulator. Please use after turning off the power, Grip is not an insulator. Please use after turning off the power
Purpose
Convenient for removal of special screws such as truss screw , collapse screw , screw with rust which was otherwise very difficult to remove by the screwdriver, Convenient for removal of special screws such as truss screw , collapse screw , screw with rust which was otherwise very difficult to remove by the screwdriver
Hardness HRC
Additional part 50-58
Material (Grip)
Elastomer resin
Working Range
(Trus HEAD) M2-M4 (PAN HEAD SCREWS)M1.6-M6
Nominal Dimension (mm)
150
Weight (g)
125
Material
S58C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-150TZ 38440525 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Scheduled to be used to crush the thread of furniture
3
From Japan
On 2016-03-25 19:11:19
I have not actually used it yet. I bought it because it looks good.
This review is about item#38440525.
Removing collapsed screw
5
From Japan
On 2014-07-15 23:31:45
I tried turning the collapsed M2 truss screw with screw lock agent applied. I need a trick, but I managed to get around. I do not know the durability yet, but I think it is a good product.
This review is about item#38440525.
Grab the screw
5
From Japan
On 2013-12-28 22:42:39
There is no loss as it has one plier of this shape. Even if something that the impact driver can not use or the + screw gets licked, there is no problem if this is present.
This review is about item#38440525.

Related Products