Buy more than* S$200* and get FREE SHIPPING

Truss Screw Pliers

Caution
Grip is not an insulator. Please use after turning off the power., Grip is not an insulator. Please use after turning off the power.
Purpose
Convenient for removal of special screws such as extremely small truss screw , collapse screw , screw with rust which was otherwise very difficult to remove by the screwdriver., Convenient for removal of special screws such as extremely small truss screw , collapse screw , screw with rust which was otherwise very difficult to remove by the screwdriver.
Material (Spring)
Plastic
Hardness HRC
(In addition part) 50-58
Material (Grip)
Elastomer resin
Working Range
(Truss screw) M2, (pan screw) M1 to M2.6
Nominal Dimension (mm)
115
Weight (g)
65
Material
S58C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-115TZ 38440516 28.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products