Buy more than* S$200* and get FREE SHIPPING

Anti-Static PE Bottle Wide-Mouth

5.00 (1)
Purpose
Prevention of particle adhesion Wall attachment prevention of powder sample Risk prevention of the breakdown of the contents Most suitable for the powder container, Prevention of particle adhesion Wall attachment prevention of powder sample Risk prevention of the breakdown of the contents Most suitable for the powder container
Specification
With inside stopper
...see all>
Product Options
ADD TO CART
Caliber x Outer Diameter x Height (mm) Surface Resistance Value (ohm) Scale 1 Scale (mL) Capacity (mL) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caliber x Outer Diameter x Height (mm) Surface Resistance Value (ohm) Scale 1 Scale (mL) Capacity (mL) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43x100x186 10<sup>8</sup> to 10<sup>10</sup> Yes 100 1000 (Inside plug body cap) PE 420-3241 1PC 1 25007 38442345 7.63 SGD
In stock
31x63x121 108 to 1010 Yes 25 250 (Body cap inside plug) PE 420-3259 1PC 1 25499 38442354 2.92 SGD
In stock
31x51x90 10<sup>8</sup> - 10<sup>10</sup> Available 10 100 (BODY AND CAP AND INNER LID) PE - 1PC 1 25005 38442327 2.52 SGD
In stock
43x78x151 10<sup>8</sup> - 10<sup>10</sup> Available 50 500 (BODY AND CAP AND INNER LID) PE - 1PC 1 25006 38442336 4.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use and storage of antistatic agent
5
From Japan
On 2016-02-16 15:05:07
Durable, bold and easy to use
This review is about item#38442354.

Related Products