Buy more than* S$200* and get FREE SHIPPING

Satsuma Lock Slinging Wire

4.92 (12)
Caution
Working load is a number in the case of the two 60 degree angle hanging.
...see all>
Product Options
ADD TO CART
Large Ring (mm) Wire Length (m) Wire Diameter (phi mm) Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Large Ring (mm) Wire Length (m) Wire Diameter (phi mm) Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 5 12 1810 1PC 1 ST12mmX5m 38443587 51.99 SGD
In stock
140 1.5 6 500 1PC 1 ST6mmX1.5m 38443404 16.99 SGD
In stock
140 4 6 500 1PC 1 ST6mmX4m 38443431 23.99 SGD
In stock
160 5 9 1130 1PC 1 ST9mmX5m 38443517 35.99 SGD
In stock
160 3 9 1130 1PC 1 ST9mmX3m 38443492 29.99 SGD
In stock
200 6 12 1810 1PC 1 ST12mmX6m 38443596 58.99 SGD
In stock
160 6 9 1130 1PC 1 ST9mmX6m 38443526 36.99 SGD
In stock
200 3 12 1810 1PC 1 ST12mmX3m 38443562 36.99 SGD
In stock
140 6 6 500 1PC 1 ST6mmX6m 38443456 26.99 SGD
In stock
140 3 6 500 1PC 1 ST6mmX3m 38443422 24.99 SGD
In stock
140 5 6 500 1PC 1 ST6mmX5m 38443447 26.99 SGD
Shipped after 2018-05-30
140 1 6 500 1PC 1 ST6mmX1m 38443395 16.99 SGD
In stock
140 2 6 500 1PC 1 ST6mmX2m 38443413 21.99 SGD
In stock
160 1 9 1130 1PC 1 ST9mmX1m 38443465 23.99 SGD
In stock
160 1.5 9 1130 1PC 1 ST9mmX1.5m 38443474 26.99 SGD
In stock
160 2 9 1130 1PC 1 ST9mmX2m 38443483 28.99 SGD
In stock
160 4 9 1130 1PC 1 ST9mmX4m 38443501 33.99 SGD
In stock
200 1 12 1810 1PC 1 ST12mmX1m 38443535 29.99 SGD
In stock
200 1.5 12 1810 1PC 1 ST12mmX1.5m 38443544 31.99 SGD
In stock
200 2 12 1810 1PC 1 ST12mmX2m 38443553 35.99 SGD
In stock
200 4 12 1810 1PC 1 ST12mmX4m 38443571 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Traction on harvesting
5
From Japan
On 2018-04-07 20:14:48
Previously I used a woven wire only with knitting but this time I tried to knitted plus caulking which is hard and hard to draw steel wire. There was a sense of security because it was a rigging hook, and caulking that was worried about getting caught at the time of handling was less concerned as it was larger than I thought, because the chamfer was also big. It is one item of recommendation.
This review is about item#38443501.
When cutting trees, hook the wire and pull it with a lever
5
From Japan
On 2018-01-15 17:56:23
Since the terminal processing of the wire is made so that the wire does not come out, there is no finger injury. It is very good.
This review is about item#38443526.
When hinoki is harvested, I use wires to decide the felling direction.
5
From Japan
On 2017-04-26 16:22:43
It has high safety, good terminal handling, no burr steel, so I use it with confidence.
This review is about item#38443492.
When hinoki is cut down, decide the direction of felling with a wire. At that time, I will use 3 wires, chain and lever hoist.
5
From Japan
On 2017-04-19 18:52:46
Processing of the knot is done beautifully. There is no thorns of steel, so you can rest assured.
This review is about item#38443526.
Movement work of 4x8 size iron plate with indoor crane
5
From Japan
On 2015-09-22 14:42:07
I can use it without problems because it is equivalent to what I used to date. In the future I would like to exchange at the time of bending occurred.
This review is about item#38443587.
Movement of garden stone
5
From Japan
On 2015-03-13 17:34:23
I used it for a chain block. Although it was the first time, I could securely use the wire without being jumped out and it was solid.
This review is about item#38443571.
Water pipe removal
4
From Japan
On 2015-02-10 16:17:18
feel well
This review is about item#38443483.
Discharging at a crane
5
From Japan
On 2015-01-28 09:19:00
We purchased it with a corporation, Previously we used items from other manufacturers but we can use it without problems, because it is still new, we can not report the elapsed feeling of use, but the performance is high considering the price I think.
This review is about item#38443465.
When collecting and hanging wood
5
From Japan
On 2014-08-29 10:08:56
I am extremely satisfied because the product is solid for price.
This review is about item#38443483.
Lifting heavy load
5
From Japan
On 2014-05-26 19:03:26
It is a good item that I am using without any problems.
This review is about item#38443465.

Related Products