Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Toilet Slippers Picolet

4.67 (3)
Size
Free, One Size Fits All
Material
vinyl, Vinyl
...see all>
Product Options
ADD TO CART
Inner Dimensions (cm) Inside Length (mm) Inside Dimension (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Dimensions (cm) Inside Length (mm) Inside Dimension (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.0 equivalent, 24.0 equivalent 240 equivalent, 240 equivalent 240 equivalent, 240 equivalent pink, Pink 1Bag(6Pair) 1 - 38446231 60.99 SGD
In stock
24.0 equivalent, 24.0 equivalent 240 equivalent, 240 equivalent 240 equivalent, 240 equivalent blue, Blue 1Bag(6Pair) 1 - 38446222 60.99 SGD
In stock
24.0 equivalent, Equivalent to 24.0 240 equivalent, Equivalent to 240 240 equivalent, Equivalent to 240 blue, Blue 1Pair 1 - 38504155 11.99 SGD
In stock
24.0 equivalent, Equivalent to 24.0 240 equivalent, Equivalent to 240 240 equivalent, Equivalent to 240 pink, Pink 1Pair 1 - 38504164 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Toilet slippers
5
From Japan
On 2013-09-17 19:30:49
The making may be firm
This review is about item#38504155.
In a toilet
4
From Japan
On 2013-09-02 13:10:53
I feel like a small feeling. It was nice to have cute colors and pictures as toilet.
This review is about item#38504164.
When entering the toilet
5
From Japan
On 2013-04-12 14:58:39
The bottom of the slipper is thick and comfortable to wear. The color is also cute with light blue and pink. Because it is a solid slipper it lasts long.
This review is about item#38504155.

Related Products