Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sneakers for Work, Slip-On1530

3.60 (15)
Foot Width
3E
Standard Weight (g/1 leg)
220(25.5cm), 220(25.5cm)
Material (Sole)
Synthetic bottom, Synthetic base
Material (Skin)
Nylon, synthetic leather, Nylon + synthetic leather
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5, 24.5 1Pair 1 1530 38445915 26.99 SGD
In stock
25, 25 1Pair 1 1530 38445924 26.99 SGD
In stock
25.5, 25.5 1Pair 1 1530 38445933 26.99 SGD
In stock
26, 26 1Pair 1 1530 38445942 26.99 SGD
In stock
26.5, 26.5 1Pair 1 1530 38445951 26.99 SGD
In stock
27, 27 1Pair 1 1530 38445967 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 8
3 star 1
2 star 1
1 star 2
Review Rating: 3.60
15 Customer Reviews
The reviews are automatic translation.
Electric construction work, general work
1
From Japan
On 2018-04-30 16:00:14
After buying, I think that it is a nonslip of the shoe sole in less than a week The black rubber bottom has peeled off. I am convinced if it is a sale of 333 yen, but this quality is an idea at this price. Let's buy work shoes at home center until now.
This review is about item#38445933.
Used for work in the warehouse
4
From Japan
On 2018-02-26 19:48:19
It is purchase by repeat. It is light and easy to wear, I think that the price is reasonable. It feels easy to wear out the soles slightly, but there is no problem. I like it.
This review is about item#38445951.
easy work
1
From Japan
On 2018-02-08 18:13:11
Where it was thin, the bottom rubber peeled off from the end. I only had about two weeks! !
This review is about item#38445951.
For work
2
From Japan
On 2018-01-16 21:15:52
A part of the sole on the back was taken in about half a year. Reinforce with bond
This review is about item#38445933.
For light work in the factory
4
From Japan
On 2017-12-03 18:07:55
It is purchase by repeat. It's light and easy to wear, the price is reasonable. It is useful. However, is it easy for the sole to be worn out?
This review is about item#38445951.
For commuting
4
From Japan
On 2017-11-30 09:38:55
Compared with Nike's shoes, the shoe sole width is narrow by about 7 millimeters and it is an elongated foot so it fitted perfectly
This review is about item#38445942.
Purchased for shoes
5
From Japan
On 2017-08-23 21:04:29
I purchased it because it is necessary at the time of work without a new construction factory. According to the reviews of other people, it is light and comfortable to wear, and other workers also satisfied. In addition, because I have a large footprint, I normally choose a bigger one, but I purchased it at the preparedness of a 27 cm thing is small, perfectly. People with mahou are safe.
This review is about item#38445924.
Used for work in the warehouse
4
From Japan
On 2017-03-20 06:50:27
It is a repeat purchase for the second time. It's handy because it is light and easy to use. It is worrisome that the sole of the shoe is apt to wear slightly, but it is no problem even if you deduct it.
This review is about item#38445951.
Used for light work
3
From Japan
On 2016-12-12 18:48:39
It is purchase with repeat. We are using it for light work in the warehouse. It's handy because it is light, easy to use, and cheap. Durability is reasonable, according to the price.
This review is about item#38445951.
For office's shoes
4
From Japan
On 2016-10-10 11:42:54
Anyway it is light and I think that comfort is also good. Measures are necessary because it can be steamed a little during hot weather.
This review is about item#38445942.

Related Products