Buy more than* S$200* and get FREE SHIPPING

Slippers

3.67 (3)
Inner Dimensions (cm)
25.5 equivalent, 25.5 equivalent
Inside Length (mm)
255 equivalent, 255 equivalent
Inside Dimension (mm)
255 equivalent, 255 equivalent
Material
vinyl, Vinyl
...see all>
Product Options
ADD TO CART
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Free, One-size-fits-all beige, Beige 1Pair 1 - 38504234 11.99 SGD
Shipped after 2018-01-25
Free, One-size-fits-all green, Green 1Bag(6Pair) 1 - 38446335 60.99 SGD
Shipped after 2018-01-25
Free, One-size-fits-all green, Green 1Pair 1 - 38504261 -
Discontinued
[x]
Free, One-size-fits-all beige, Beige 1Bag(6Pair) 1 - 38446301 -
Discontinued
[x]
Free, One-size-fits-all Brown, Brown 1Pair 1 - 38504225 11.99 SGD
Shipped after 2018-01-25
Free, One Size Fits All Brown, Brown 1Bag(6Pair) 1 - 38446292 60.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Wear in the room
5
From Japan
On 2014-12-17 09:46:17
An employee is wearing it. If you use it carefully it will last long.
This review is about item#38446326.
For office use
5
From Japan
On 2014-09-02 14:06:19
I am wearing it in the office. I think color is good, it is strong and I think that it is good.
This review is about item#38446326.
In the room
1
From Japan
On 2012-11-23 22:02:47
Although it may be soft at first, if you are using it in a bathroom or the like, it will peel off from the inner sole in one or two weeks, and cardboard-like items will appear. Even if I repaired by bonds themselves I did not get rid of anything like gluing adhesive on cardboard. After peeling off all things like cardboard, you need to put some substitute cushion and reattach it.
This review is about item#38504234.

Related Products