Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hot Grip Short, Closed End

Temperature (Degree c)
(Surface temperature changes in various factors such as the condition of the battery and the outside air temperature, and the material of the handle.) About 60
Grip Length (mm)
115
Grip Diameter (phi mm)
ID / (left) 22.2, (right) 25.4 OD / 34
Rated Voltage (V)
DC12
Power Consumption (W)
18
Specification
End non-penetrating
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 76993 41414983 -
Discontinued
[x]
ADD TO CART

Related Products