Buy more than* S$200* and get FREE SHIPPING

Thunder Up III, Pulse Generator + Earth Kit

4.00 (1)
Catch-Phrase
Pulse generator and the earthing set deals!
Operation Stop Voltage
LESS THAN 12.6 V +/- 0.2 (WAITING), A 0.07
Waterproof
Substrate Silicon resin coating processing
Operating Voltage
MORE THAN 13.2 V +/- 0.2, 2A
Code
(Wiring) high-purity copper (99.9%)
Compatible Vehicle
DC12V DOMESTIC VEHICLES (GASOLINE AND DIESEL VEHICLES)
Voltage (V)
DC12
Weight (g)
520
Accessories
Unity of the band x 4, bolt x 2 pieces M6x15 M6 for earth cable x 2 book (0.6 m, 1.2 m) Terminal x 1 nut x 2 pieces M6 washer x 2 pieces
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 QIX-40 38442047 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Automobile battery recovery
4
From Japan
On 2013-11-15 20:19:22
It is used for battery three years after use. Especially, because I did not feel that the performance was declining, I installed it insurance. I did not feel changes in particular.
This review is about item#38442047.

Related Products