Buy more than* S$200* and get FREE SHIPPING

Pvc Protection Cap Black

4.43 (7)
Purpose
Wires, cables, steel pipe , terminal protection such as a connector, masking for painting, and dust caps.
Height (mm)
20
Color
Black
Material
Vinyl chloride
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1.0+/-0.2 1PC 1 C-1020 38442275 0.99 SGD
In stock
12 1.2+/-0.3 1PC 1 C-1220 38442284 0.99 SGD
In stock
15 1.3+/-0.3 1PC 1 C-1520 38442293 0.99 SGD
In stock
18 1.3+/-0.3 1PC 1 C-1820 38442302 0.99 SGD
In stock
21 1.5+/-0.3 1PC 1 C-2120 38442311 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
As a protective cap
3
From Japan
On 2017-08-15 00:59:10
It is cheap and easy to chose. I think that COSPA is good.
This review is about item#38442311.
To insulate the connector
5
From Japan
On 2016-11-11 10:40:56
I will lose it soon, but it will be saved because it is cheap
This review is about item#38442293.
Used for creating microbubbles with metal aspirator
5
From Japan
On 2016-05-18 23:24:02
It went well.
This review is about item#38442275.
Hobby Craft (Individual)
5
From Japan
On 2015-06-25 14:04:12
The product is as expected and there is no dissatisfaction. However, it costs a 500 yen shipping cost. I would like accessories to use e-mail facilities and lightening the burden on customers.
This review is about item#38442284.
Auto parts
3
From Japan
On 2015-06-22 09:51:20
There is nothing wrong with texture etc. It is convenient when you need a small amount.
This review is about item#38442275.
It was used as a cap of the antenna element.
5
From Japan
On 2015-05-02 15:39:29
The fitted feeling is also good and the appearance is also the highest.
This review is about item#38442275.
Used for mekura lid etc.
5
From Japan
On 2014-10-10 13:30:55
It is elastic and very good. It is also possible to correspond to thickness slightly more than the specified size. I would like to reduce the number of items in 100 units. I think that the purchase range expands if it becomes so
This review is about item#38442284.

Related Products