Buy more than* S$200* and get FREE SHIPPING

Stainless W Ring, Double Ring

4.50 (8)
Caution
If it is opened widely , it will no no longer return to the first place , so please be careful
Purpose
Key holder etc.
Material
SUS304
...see all>
Product Options
ADD TO CART
Withstand Load (kg) Wire Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Load (kg) Wire Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 0.8 5 1Bag(5PC) 1 SR-0805S 38442652 0.99 SGD
In stock
0.5 0.8 8 1Bag(5PC) 1 SR-0808S 38442643 0.99 SGD
In stock
1 1 8 1Bag(4PC) 1 SR-1008S 38442634 0.99 SGD
In stock
1 1 12 1Bag(3PC) 1 SR-1012S 38442625 0.99 SGD
In stock
2 1.2 10 1Bag(3PC) 1 SR-1210S 38442616 0.99 SGD
In stock
1 1.2 14 1Bag(3PC) 1 SR-1214S 38442607 1.99 SGD
In stock
3 1.6 13 1Bag(2PC) 1 SR-1613S 38442591 1.99 SGD
In stock
2 1.6 18 1Bag(2PC) 1 SR-1618S 38442582 1.99 SGD
In stock
3 1.8 20 1Bag(2PC) 1 SR-1820S 38442573 1.99 SGD
In stock
3 2 25 1Bag(2PC) 1 SR-2025S 38442564 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Attached to the tip of the ball chain
5
From Japan
On 2017-11-13 08:16:11
It was safe without any problem on quality. There is no looseness at the time of installation, it seems to be robust.
This review is about item#38442625.
Mainly used to organize keys for cars, warehouses, etc.
5
From Japan
On 2016-09-30 11:31:36
Because the making is strong and solid, there is no worry that the lock will loosen and the key will drop. I use it in combination of large and small.
This review is about item#38442564.
Bathtub stopper
4
From Japan
On 2016-04-01 12:41:47
There is a high intensity and a sturdy image. Afterwards it is good if it is strong against rust.
This review is about item#38442564.
Key organization
5
From Japan
On 2015-10-27 01:08:03
There are more kinds than neighborhood home improvement center, quantity is large, price is less than half price and it is very helpful.
This review is about item#38442625.
In key chain
2
From Japan
On 2015-08-29 11:24:43
The mouthpiece is incompatible. . .
This review is about item#38442652.
Parallel pin fastener
5
From Japan
On 2015-04-27 08:37:39
It can be used without problems. If you wash it off after using seawater, it never rusts.
This review is about item#38442564.
Shaft knob
5
From Japan
On 2014-12-15 12:15:24
Normally good
This review is about item#38442564.
Key and Keychain's Tsunagi
5
From Japan
On 2014-04-16 19:27:33
Because it is a double ring than a normal ring, it is hard to drop the key.
This review is about item#38442573.

Related Products