Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Operating Temperature Range (deg C) Inner Circuit Terminal Shape Contacts Compatible Circuit Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Current Capacity Contact Specification Functional Opreration Contact Resistance (mohm) Lever Plane Tilt (degree) LED Color Mounting Hole Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Inner Circuit Terminal Shape Contacts Compatible Circuit Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Current Capacity Contact Specification Functional Opreration Contact Resistance (mohm) Lever Plane Tilt (degree) LED Color Mounting Hole Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - -   1PC 1 M-2112LR 38443727 9.46 SGD
Shipped after 2017-11-27
-10-55 - - - - - - - 6A AC125V,3A AC250V,4A DC30V - ON-ON - 20+/-4 - 6.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M-2112LY 18743323 13.01 SGD
Shipped after 2017-12-01
-10-55 - - - - - - - 6A AC125V,3A AC250V,4A DC30V - ON-ON - 20+/-4 - 6.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M-2112TY 18743314 13.01 SGD
Shipped after 2018-02-21
-10 to 55 Interlocking type Solder terminal Silver contact - Single pole double throw 25,000 times or more 50,000 times or more 6A 125V AC 3A 250V AC4A 30V DC - ON-ON 10 or less (at DC2 to 4V 100mA) 20+/-4 Red / green -   1PC 1 M-2112TRM 75797197 9.71 SGD
Shipped after 2017-11-27
-10 to 55 Interlocking type Solder terminal Silver contact - Single pole double throw 25,000 times or more 50,000 times or more 6A 125V AC 3A 250V AC4A 30V DC - ON-ON 10 or less (at DC2 to 4V 100mA) 20+/-4 Red -   1PC 1 M-2112TR 75797181 9.46 SGD
Shipped after 2017-11-27
-10 - 55 - Solder terminal - SCREW NUT (AT-501) Single-pole double-throw (separable) 25000 times or more Over 50000 times 6A AC125V, 3A AC250V, 4A DC30V Silver ON-ON 10 or less (at DC2-4V 100mA) 20+/-4 Green -   1PC 1 M-2112TM 38443736 9.46 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products