Buy more than* S$200* and get FREE SHIPPING

Push Button Switch FB Series

2.67 (3)
Current Capacity
500mA AC125V
Circuit
Single-pole, single-throw
Electrical Opening and Closing Durability
50000 times or more
Mechanical Opening and Closing Durability
50000 times or more
Withstand Voltage
For more than one minute AC1.0kV
Operating Temperature Range (deg C)
-10 to 70
Compatible
Operation buttons (AT-475, AT-496)
...see all>
Product Options
ADD TO CART
Specification Accessories Functional Opreration Contact Resistance (mohm) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Accessories Functional Opreration Contact Resistance (mohm) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Without terminal seal Hex nut (AT-536) OFF-<ON> (momentary is <>) 30 or less (DC2 to 4V 100mA) 100 or more (DC500V) 1PC 1 FB-15ANP2 38443824 1.99 SGD
In stock
With terminal seal Hexagon nut (AT-536) OFF- <ON> (Momentary is <>) 30 or less (at DC2 to 4V 100mA) More than 100 (DC500V) 1PC 1 FB-15ANEP2 38443815 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Switch for opening and closing car accessories
4
From Japan
On 2017-08-17 23:25:49
It is more compact than the one I saw in the picture and it is very easy to use, I would like to repeat again.
This review is about item#38443824.
Magic Supplies Production
1
From Japan
On 2016-02-11 21:44:02
It was off-on and explained, but it was lock free. Please describe the description accurately.
This review is about item#38443824.
Replacing existing parts
3
From Japan
On 2015-03-09 14:40:50
Some of the products themselves are fragile a bit, so some of them were breaking during unpacking. There is no problem as long as the packaging is solid.
This review is about item#38443824.

Related Products