Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Circuit Lever Plane Tilt (degree) Number of Circuit Functional Opreration Mechanical Opening and Closing Durability Operating Portion Shape Contact Resistance (mohm) Rated Current (A) Terminal Shape Withstand Voltage Rated Voltage (V) Number of Poles Standard TRUSCO Part Number Operating Temperature Range (deg C) Insulation Resistance Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Circuit Lever Plane Tilt (degree) Number of Circuit Functional Opreration Mechanical Opening and Closing Durability Operating Portion Shape Contact Resistance (mohm) Rated Current (A) Terminal Shape Withstand Voltage Rated Voltage (V) Number of Poles Standard TRUSCO Part Number Operating Temperature Range (deg C) Insulation Resistance Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-pole, double-throw 25 - ON- <ON> (Momentary is <>) 50000 times or more - 10 or less (at DC2 to 4V 100mA) - Solder For more than one minute AC2.0kV - 2 - - -10 to 70 1Gohm more (DC500V) -   1PC 1 S-335 38444436 8.99 SGD
In stock
- - 4-pole ON-OFF - Basic lever - 25 Solder - 125V - CSA - -10 to 70 - -   1PC 1 S-41 09978866 16.99 SGD
In stock
2-pole, double-throw 25 - <ON> -OFF- <ON>   (The Momentary <>) 50000 times or more - 10 or less (at DC2 to 4V 100mA) - Solder For more than one minute AC2.0kV - 2 - - -10 to 70 1Gohm more (DC500V) -   1PC 1 S-338 38444445 10.99 SGD
In stock
Single pole double throw (alpha): 32 - ON-OFF- <ON> (Momentary is <>) 50000 times or more - 10 or less (at DC2 to 4V 100mA) - Solder For more than one minute AC2.0kV - - - - -10 to 70 1Gohm more (DC500V) -   1PC 1 S-309 75804057 7.99 SGD
In stock
2 Gokutanto (alpha): 24 - ON-OFF 50000 times or more - 10 or less (at DC2 to 4V 100mA) - Solder For more than one minute AC2.0kV - - - - -10 to 70 1Gohm more (DC500V) -   1PC 1 S-421 75804102 12.99 SGD
In stock
2 Gokutanto (alpha): 24 - ON-OFF 50000 times or more - 10 or less (at DC2 to 4V 100mA) - A screw For more than one minute AC2.0kV - - - - -10 to 70 1Gohm more (DC500V) -   1PC 1 S-421T 75804111 13.99 SGD
In stock
2-pole, double-throw (alpha): 24 - ON-ON 50000 times or more - 10 or less (at DC2 to 4V 100mA) - Solder For more than one minute AC2.0kV - - - - -10 to 70 1Gohm more (DC500V) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-422 75804127 19.99 SGD
Shipped after 2018-05-31
2-pole, double-throw (alpha): 24 - - 50000 times or more - 10 or less (at DC2 to 4V 100mA) - Solder For more than one minute AC2.0kV - - - - -10 to 70 1Gohm more (DC500V) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-428 75804172 19.99 SGD
Shipped after 2018-06-01
2-pole, double-throw (alpha): 25 - ON- <ON> (Momentary is <>) 50000 times or more - 10 or less (at DC2 to 4V 100mA) - A screw For more than one minute AC2.0kV - - - - -10 to 70 1Gohm more (DC500V) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-335T 75804066 13.99 SGD
Shipped after 2018-06-01
2-pole, double-throw (alpha): 25 - ON-OFF- <ON> (Momentary is <>) 50000 times or more - 10 or less (at DC2 to 4V 100mA) - Solder For more than one minute AC2.0kV - - - - -10 to 70 1Gohm more (DC500V) -   1PC 1 S-339 75804075 10.99 SGD
In stock
3-pole, double-throw (alpha): 25 - - 50000 times or more - 10 or less (at DC2 to 4V 100mA) - Solder For more than one minute AC2.0kV - - - - -10 to 70 1Gohm more (DC500V) -   1PC 1 S-38 75804093 13.99 SGD
In stock
2-pole, double-throw (alpha): 24 - ON-OFF-ON 50000 times or more - 10 or less (at DC2 to 4V 100mA) - Solder For more than one minute AC2.0kV - - - - -10 to 70 1Gohm more (DC500V) -   1PC 1 S-423 75804145 15.99 SGD
In stock
2 Gokutanto (alpha): 24 - ON-OFF-ON 50000 times or more - 10 or less (at DC2 to 4V 100mA) - A screw For more than one minute AC2.0kV - - - - -10 to 70 1Gohm more (DC500V) -   1PC 1 S-423T 75804154 16.99 SGD
In stock
2-pole, double-throw (alpha): 24 - ON- <ON> (Momentary is <>) 50000 times or more - 10 or less (at DC2 to 4V 100mA) - Solder For more than one minute AC2.0kV - - - - -10 to 70 1Gohm more (DC500V) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-425 75804163 19.99 SGD
Shipped after 2018-05-31
2-pole, double-throw (alpha): 24 - - 50000 times or more - 10 or less (at DC2 to 4V 100mA) - A screw For more than one minute AC2.0kV - - - - -10 to 70 1Gohm more (DC500V) -   1PC 1 S-428T 75804181 17.99 SGD
In stock
4-pole, double-throw (alpha): 25 - ON- <ON> (Momentary is <>) 50000 times or more - 10 or less (at DC2 to 4V 100mA) - Solder For more than one minute AC2.0kV - - - - -10 to 70 1Gohm more (DC500V) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-45 75804197 21.99 SGD
In stock
3-pole, double-throw (alpha): 25 - ON- <ON> (Momentary is <>) 50000 times or more - 10 or less (at DC2 to 4V 100mA) - Solder For more than one minute AC2.0kV - - - - -10 to 70 1Gohm more (DC500V) -   1PC 1 S-35 75804084 12.99 SGD
In stock
2-pole, double-throw (alpha): 24 - ON-ON 50000 times or more - 10 or less (at DC2 to 4V 100mA) - A screw For more than one minute AC2.0kV - - - - -10 to 70 1Gohm more (DC500V) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-422T 75804136 22.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - - - - - -   1pc 1 S-339T 10661726 19.99 SGD
In stock
Unipolar single throw 25 - ON-OFF Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 1 - 413-2718 -10 - 70 MORE THAN 1 G (DC500V) MOUNTING RING (AT-506)   1PC 1 S-1A 38444104 4.99 SGD
In stock
Unipolar single throw 25 - ON-OFF Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 1 - - -10 - 70 MORE THAN 1 G (DC500V) MOUNTING RING (AT-506)   1PC 1 S-1B 38444122 -
Discontinued
[x]
2 pole single throw 25 - ON-OFF More than 30000 times - 10 or less (at DC2-4V 100mA) - Solder AC1.5kV more than 1 minute - 2 - - -10 - 70 Over 200Mohm (DC500V) MOUNTING RING (AT-506)   1PC 1 S-114 38444131 3.99 SGD
In stock
Double pole throw 25 - ON-ON More than 30000 times - 10 or less (at DC2-4V 100mA) - Solder AC1.5kV more than 1 minute - 2 - - -10 - 70 Over 200Mohm (DC500V) MOUNTING RING (AT-506)   1PC 1 S-116 38444147 4.99 SGD
In stock
Single-pole double-throw 25 - ON-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 1 - 413-2734 -10 - 70 MORE THAN 1 G (DC500V) MOUNTING RING (AT-506)   1PC 1 S-2A 38444156 4.99 SGD
In stock
Single-pole double-throw 25 - ON-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 1 - - -10 - 70 MORE THAN 1 G (DC500V) MOUNTING RING (AT-506)   1PC 1 S-2B 38444165 -
Discontinued
[x]
2 pole single throw 21 - ON-OFF Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 2 - - -10 - 70 More than 1Gohm (DC500V) MOUNTING RING (AT-506)   1PC 1 S-21A 38444174 6.99 SGD
In stock
2 pole single throw 21 - ON-OFF Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 2 - - -10 - 70 More than 1Gohm (DC500V) MOUNTING RING (AT-506)   1PC 1 S-21B 38444192 -
Discontinued
[x]
Single-pole double-throw 25 - ON-OFF-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 1 - 413-2785 -10 - 70 MORE THAN 1 G (DC500V) MOUNTING RING (AT-506)   1PC 1 S-3A 38444217 4.99 SGD
In stock
Single-pole double-throw 25 - ON-OFF-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 1 - - -10 - 70 MORE THAN 1 G (DC500V) MOUNTING RING (AT-506)   1PC 1 S-3B 38444235 -
Discontinued
[x]
Unipolar single throw 32 - ON-OFF Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 1 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-301 38444244 4.99 SGD
In stock
Unipolar single throw 32 - ON-OFF Over 50000 times - 10 or less (at DC2-4V 100mA) - Screw AC2.0kV more than 1 minute - 1 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-301T 38444253 5.99 SGD
In stock
Single-pole double-throw 32 - ON-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 1 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-302 38444262 4.99 SGD
In stock
Single-pole double-throw 32 - ON-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Screw AC2.0kV more than 1 minute - 1 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-302T 38444271 5.99 SGD
In stock
Single-pole double-throw 32 - ON-OFF-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 1 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-303 38444287 5.99 SGD
In stock
Single-pole double-throw 32 - ON-OFF-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Screw AC2.0kV more than 1 minute - 1 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-303T 38444296 6.99 SGD
In stock
Single-pole double-throw 32 - ON-<ON> (< > Is momentary) Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 1 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-305 38444305 5.99 SGD
In stock
Single-pole double-throw 32 - ON-<ON> (< > Is momentary) Over 50000 times - 10 or less (at DC2-4V 100mA) - Screw AC2.0kV more than 1 minute - 1 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-305T 38444314 6.99 SGD
In stock
Single-pole double-throw 32 - (ON)-OFF-(ON) (< > Is momentary) Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 1 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-308 38444323 7.99 SGD
In stock
Single-pole double-throw 32 - (ON)-OFF-(ON) (< > Is momentary) Over 50000 times - 10 or less (at DC2-4V 100mA) - Screw AC2.0kV more than 1 minute - 1 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-308T 38444332 8.99 SGD
In stock
3 pole single throw 25 - ON-OFF Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 3 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-31 38444341 10.99 SGD
In stock
3-Pole double-throw 25 - ON-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 3 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-32 38444357 11.99 SGD
In stock
3-Pole double-throw 30 - ON-OFF-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 3 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-33 38444366 12.99 SGD
In stock
2 pole single throw 25 - ON-OFF Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 2 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-331 38444375 7.99 SGD
In stock
2 pole single throw 25 - ON-OFF Over 50000 times - 10 or less (at DC2-4V 100mA) - Screw AC2.0kV more than 1 minute - 2 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-331T 38444384 9.99 SGD
In stock
2-Pole double-throw 25 - ON-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 2 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-332 38444393 7.99 SGD
In stock
2-Pole double-throw 25 - ON-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Screw AC2.0kV more than 1 minute - 2 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-332T 38444402 9.99 SGD
In stock
2-Pole double-throw 30 - ON-OFF-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 2 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-333 38444411 9.99 SGD
In stock
2-Pole double-throw 30 - ON-OFF-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Screw AC2.0kV more than 1 minute - 2 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-333T 38444427 10.99 SGD
In stock
2-Pole double-throw 25 - (ON)-OFF-(ON) (< > Is momentary) Over 50000 times - 10 or less (at DC2-4V 100mA) - Screw AC2.0kV more than 1 minute - 2 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-338T 38444454 12.99 SGD
In stock
4-Pole double-throw 25 - ON-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 4 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-42 38444463 12.99 SGD
In stock
4-Pole double-throw 30 - ON-OFF-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 4 - - -10 - 70 More than 1Gohm (DC500V) -   1PC 1 S-43 38444472 14.99 SGD
Shipped after 2018-05-28
2-Pole double-throw 21 - ON-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 2 - - -10 - 70 More than 1Gohm (DC500V) MOUNTING RING (AT-506)   1PC 1 S-6A 38444481 6.99 SGD
In stock
2-Pole double-throw 21 - ON-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 2 - - -10 - 70 More than 1Gohm (DC500V) MOUNTING RING (AT-506)   1PC 1 S-6B 38444506 -
Discontinued
[x]
2-Pole double-throw 28 - ON-OFF-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 2 - - -10 - 70 More than 1Gohm (DC500V) MOUNTING RING (AT-506)   1PC 1 S-7A 38444515 7.99 SGD
In stock
2-Pole double-throw 28 - ON-OFF-ON Over 50000 times - 10 or less (at DC2-4V 100mA) - Solder AC2.0kV more than 1 minute - 2 - - -10 - 70 More than 1Gohm (DC500V) MOUNTING RING (AT-506)   1PC 1 S-7B 38444524 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 49
4 star 9
3 star 8
2 star 5
1 star 0
Review Rating: 4.44
71 Customer Reviews
The reviews are automatic translation.
Used for power switch of audio equipment
5
From Japan
On 2018-04-19 18:54:06
Although it is not installed yet, it seems that the operation is a bit hard. However, I think that I can use it with confidence because the build is solid.
This review is about item#38444104.
During machine maintenance
5
From Japan
On 2018-04-04 18:57:34
I can not repair if it does not become a holiday, but I think that there is no problem as it is currently in use.
This review is about item#38444366.
As a switch for actuators of agricultural machinery
4
From Japan
On 2018-03-19 07:57:56
I feel a little hardness in operation, but as expected there is a sense of firmness unlike cheap switch. It seems that durability can also be expected.
This review is about item#38444515.
Case switch
4
From Japan
On 2018-03-14 17:20:11
I searched for 3 pole double throw switch and finally found it and adopted it.
This review is about item#38444357.
During repair and maintenance of equipment
5
From Japan
On 2018-02-09 17:07:59
It is stable with manufacturer products. You can use it with confidence. I am satisfied with the price as well.
This review is about item#38444104.
Simultaneous ON / OFF of multiple lines
5
From Japan
On 2018-02-08 00:31:08
It is convenient because it can shut off multiple with one switch. I want you to increase the variation.
This review is about item#38444131.
Used for equipment maintenance at the workshop
5
From Japan
On 2018-01-05 06:39:23
It is a good product. In addition, your company's response is even better. Thank you.
This review is about item#38444472.
Switching direction of motor rotation
5
From Japan
On 2017-11-23 15:48:39
As expected it is made in Japan, reliable, long life is not broken.
This review is about item#75804181.
SV control of air suspension
5
From Japan
On 2017-11-11 18:20:02
I always use it. I think that there is no problem. I will continue to use it.
This review is about item#38444332.
Car fog light on
4
From Japan
On 2017-10-29 11:24:14
Installation was easy, but I want you to make more soft touch because the feeling is a bit heavy
This review is about item#38444104.

Related Products