Buy more than* S$200* and get FREE SHIPPING

Mini Rotary Switch

5.00 (4)
Operating Temperature Range (deg C)
-10-70
...see all>
Product Options
ADD TO CART
Mechanical Opening and Closing Durability Contact Resistance (mohm) Insulation Resistance (Mohm) Withstand Voltage Angle (Degree) Terminal Shape Compatible Current Capacity Circuit Shaft Diameter (phi mm) Electrical Opening and Closing Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mechanical Opening and Closing Durability Contact Resistance (mohm) Insulation Resistance (Mohm) Withstand Voltage Angle (Degree) Terminal Shape Compatible Current Capacity Circuit Shaft Diameter (phi mm) Electrical Opening and Closing Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 6 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TS-4 75804215 86.99 SGD
Shipped after 2018-02-02
30000 or more times 10 or less (at DC2 over 4V 100mA) More than 200 (DC500V) AC1.5kV 1min between more (Switching angle) 30 Screw Knob (AT over 431, AT over 432) (Resistance load) 6A AC125V, 6A AC250V 2 circuit 2-11 contact - 10000 times or more   1PC 1 TS-2 38444551 41.99 SGD
In stock
- - - - - - - - - 6 -   1pc 1 TS-3 75804206 64.99 SGD
In stock
- - - - - - - - - 6 -   1pc 1 TS-1 38444542 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Creating electronic equipment
5
From Japan
On 2016-03-09 13:32:31
I am satisfied with making solid.
This review is about item#38444542.
For switching speakers
5
From Japan
On 2015-03-16 21:39:30
Both withstand voltage and withstand current, I think that it is wonderful from this small changeover switch. If possible, it is good to be able to use such high-reliability parts forever in the future. I think that it is good if there are a little more types of circuits etc.
This review is about item#38444551.
Emergency power supply based on solar panel
5
From Japan
On 2015-01-30 13:31:57
From the allowable current value, I thought that a large operating force is necessary, but I was amazed by the small rotary SW. The outer shape is also smaller than I thought it would be a lot I want to use heavily if the price is lower.
This review is about item#38444551.
Used to switch inputs via sequencer. Used for spot lighting of goods via relay. I use it for others.
5
From Japan
On 2012-04-07 10:47:26
* Ac 100 / 200v, obviously. . Stable operation (performance) can be obtained even on a weak line (about dc 12 v 10 ma) and it is used for various purposes, and it is handy. Also, free notch is widely used and it is evaluated as best part. In addition, the nameplate of the knob has been devised a standard thing. . . I think that it should be good.
This review is about item#38444542.

Related Products