Buy more than* S$200* and get FREE SHIPPING

Small Rocker Switch S Series

3.50 (2)
Terminal Shape
Solder
...see all>
Product Options
ADD TO CART
Circuit Functional Opreration Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Insulation Resistance (G ohm) Contact Resistance (mohm) Withstand Voltage Insulation Resistance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Circuit Functional Opreration Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Insulation Resistance (G ohm) Contact Resistance (mohm) Withstand Voltage Insulation Resistance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-pole, double-throw <ON>-OFF-<ON> (momentary is <>) More than 10000 times 30000 times or more 1 or more (DC500V) 10 or less (DC2 - at 4V 100mA) For more than one minute AC2.0kV - 1PC 1 SW-3008A 38444585 8.99 SGD
In stock
2-pole, double-throw ON-ON 10000 times or more 30000 times or more One or more (DC500V) 10 or less (at DC2 to 4V 100mA) For more than one minute AC2.0kV - 1PC 1 SW-3006A 38444576 6.99 SGD
In stock
Single-pole, single-throw ON-OFF 10000 times or more 30000 times or more One or more (DC500V) 10 or less (at DC2 to 4V 100mA) For more than one minute AC2.0kV - 1PC 1 SW-3001A 38444567 3.99 SGD
In stock
2-pole, double-throw ON-OFF-ON More than 10,000 30,000 times or more - 10 or less (at DC2 to 4V 100mA) For more than one minute AC 2.0kV DC 500V 1Gohm more 1PC 1 SW-3007A 75804224 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Component replacement
5
From Japan
On 2017-05-30 14:09:48
Because it is part replacement of the machine you are using, there is no particular hope, I bought the same thing.
This review is about item#38444567.
Switching of automatic milling machine feed
2
From Japan
On 2014-11-08 12:42:11
Milling machine automatic feed change switching Unexpected, power required for operation.
This review is about item#38444576.

Related Products