Buy more than* S$200* and get FREE SHIPPING

Illuminated Rocker Switches LW series, Neon Bulb Built in

Current Capacity
20A AC110V
Circuit
2 Gokutanto
Functional Opreration
ON-OFF
Electrical Opening and Closing Durability
More than 10000 times
Mechanical Opening and Closing Durability
30000 times or more
Insulation Resistance (G ohm)
1 or more (DC500V)
Current (mA)
Built-in neon / (maximum discharge) 0.8
Contact Resistance (mohm)
10 or less (DC2 to 4V 100mA)
Heat Resistant
350 deg C 3 seconds or less if / temperature you are using a soldering iron
Rating Life (Hours)
Built-in neon / 10000 or more
Working Voltage (V)
(Built-in neon bulb) AC90 to 120
Withstand Voltage
For more than one minute AC2kV
Terminal Shape
Solder
Resistance (k ohm)
Built-in neon / (series) 100
Operating Temperature Range (deg C)
-10 to 50
Specification
Neon bulb built-in
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LW-3021A 38444612 11.28 SGD
In stock
ADD TO CART

Related Products