Buy more than* S$200* and get FREE SHIPPING

Caution
If you do not want to use the hex nut on the lower side, please use the internal tooth washer on the lower panel.
Purpose
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
Operating Portion Shape
Short lever
Lever Plane Tilt (degree)
25+/-4
Electrical Opening and Closing Durability
50000 times or more (3A AC125V), 25000 or more times (6A AC125V)
Mechanical Opening and Closing Durability
100000 or more times
Insulation Resistance (G ohm)
One or more (DC500V)
Contact Specification
Silver
Contact Resistance (mohm)
10 or less (at DC2 to 4V 100mA)
Terminal Shape
Solder terminal
Operating Temperature Range (deg C)
-30 to 85
...see all>
Product Options
ADD TO CART
Circuit Functional Opreration Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Circuit Functional Opreration Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single pole double throw ON-ON Round nut (AT-501)   1PC 1 M-2012L/S 38444743 3.99 SGD
In stock
2-pole, double-throw ON-ON Round nut (AT-501)   1PC 1 M-2022L/S 38444752 4.99 SGD
In stock
3-pole ON-ON - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M-2032L/S 75798721 9.99 SGD
Shipped after 2018-01-31
Single pole ON-OFF-ON -   1PC 1 M-2013L/S 75798694 4.99 SGD
In stock
Single pole ON- <ON> - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M-2015L/S 75798703 5.99 SGD
Shipped after 2018-01-30
2-pole ON-OFF-ON - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M-2023L/S 75798712 7.99 SGD
Shipped after 2018-03-23
Single pole double throw ON-OFF Round nut (AT-501)   1PC 1 M-2011L/S 38444734 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for own radio sets
5
From Japan
On 2015-12-16 17:34:25
I used short lever type from before. I did not have enough quantity so I bought it extra.
This review is about item#38444752.
Used for own electronic equipment (audio equipment, effectors, etc.)
5
From Japan
On 2015-10-09 15:31:19
Although it is small, making is not chachi, I think that it is a sense of luxury goods with a good sense of operation. I have tried many other products and cheap goods, but eventually it settled in this series. There is no problem with the type of short lever, and we use all of this series for finished products other than prototypes. It is a thank you if the availability goes up a bit.
This review is about item#38444752.
Mounting on product
5
From Japan
On 2014-05-01 13:24:17
Short neck point.
This review is about item#38444752.

Related Products