Buy more than* S$200* and get FREE SHIPPING

Slide Switch Ss Series

Caution
* This is not for immersible cleaning. When the flux cleaning of printed wiring board surface after soldering, use the cleaning liquid of alcohol.
Purpose
OA equipment, FA equipment, communication equipment, measuring equipment, amusement-related equipment, and signal switching of various equipment
Current Capacity
Maximum rating /0.5A 12V minimum rating / 1mA 10mV
Circuit
Single pole double throw
Functional Opreration
ON-ON
Electrical Opening and Closing Durability
A thousand times over
Mechanical Opening and Closing Durability
A thousand times over
Insulation Resistance (G ohm)
One or more (DC500V)
Contact Resistance (mohm)
30 or less (at 20mV 10mA)
Heat Resistant
If the solder bath for your use (at a substrate mounting) / temperature 250 degC and within less than 5sec
Operating Temperature Range (deg C)
-40-85
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SM-03201-02 38444761 2.81 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products