Buy more than* S$200* and get FREE SHIPPING

Slide Switch CS Series

3.00 (3)
Purpose
Telecommunication equipment, FA equipment, disaster preventing equipment, audio equipment, various types of control equipment, consumer electronics, etc.
Current Capacity
3A AC125V
Functional Opreration
ON-ON
Insulation Resistance (G ohm)
One or more (DC500V)
Contact Resistance (mohm)
10 or less (at DC2 over 4V 100mA)
Terminal Shape
PC terminal
Operating Temperature Range (deg C)
-30-85
Shape
Knob / Basic knob
Stroke (mm)
2.2
...see all>
Product Options
ADD TO CART
Number of Poles Circuit Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Circuit Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 2-pole double-throw 20,000 or more times 50,000 or more times 1PC 1 CS-22AAP1 75798816 1.99 SGD
Shipped after 2018-01-19
1 Single pole double throw 20000 or more times 50000 or more 1PC 1 CS-12AAP1 38444831 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
For Hobby (RC)
3
From Japan
On 2017-03-23 08:53:28
Radio control It is used as a power switch for receiver of electric aircraft. Although the current capacity has no problem, it is too small to be fixed.
This review is about item#38444831.
Switching of the lathe.
1
From Japan
On 2016-09-29 21:29:05
Immediately, a wreck. It might have been impossible for a moment. But a bit.
This review is about item#38444831.
Power switch of prototype
5
From Japan
On 2014-07-09 08:45:07
I did not think GOOD Monotaro says that I can buy a switch for use sensitivity. From now on, I will check.
This review is about item#75798816.

Related Products