Buy more than* S$200* and get FREE SHIPPING

Base Lever Toggle Switch G Series

4.50 (2)
Lever Plane Tilt (degree)
28+/-4
Operating Temperature Range (deg C)
-25 to 85
...see all>
Product Options
ADD TO CART
Circuit Functional Opreration Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Insulation Resistance Operating Portion Shape Insulation Resistance (Mohm) Number of Poles Type Withstand Voltage Terminal Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Circuit Functional Opreration Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Insulation Resistance Operating Portion Shape Insulation Resistance (Mohm) Number of Poles Type Withstand Voltage Terminal Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- ON- <ON> 50,000 times or more 50,000 times or more DC 500V 500Mohm more Basic lever type - Single pole Non-illuminated type 1 minute or AC 500V PC-H terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G-15AH 75803533 4.99 SGD
Shipped after 2018-05-07
- ON- <ON> 50,000 times or more 50,000 times or more DC 500V 500Mohm more Basic lever type - Single pole Non-illuminated type 1 minute or AC 500V PC-V terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G-15AV 75803551 4.99 SGD
Shipped after 2018-05-07
- <ON>-OFF-<ON> 50,000 times or more 50,000 times or more DC 500V 500Mohm more Basic lever type - Single pole Non-illuminated type 1 minute or AC 500V PC-V terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G-18AV 75803585 4.99 SGD
Shipped after 2018-05-07
- ON- <ON> 50,000 times or more 50,000 times or more DC 500V 500Mohm more Basic lever type - Single pole Non-illuminated type 1 minute or AC 500V PC terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G-15AP 75803542 4.99 SGD
Shipped after 2018-05-08
- <ON>-OFF-<ON> 50,000 times or more 50,000 times or more DC 500V 500Mohm more Basic lever type - Single pole Non-illuminated type 1 minute or AC 500V PC-H terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G-18AH 75803567 4.99 SGD
Shipped after 2018-05-07
- <ON>-OFF-<ON> 50,000 times or more 50,000 times or more DC 500V 500Mohm more Basic lever type - Single pole Non-illuminated type 1 minute or AC 500V PC terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G-18AP 75803576 4.99 SGD
Shipped after 2018-05-07
- ON-OFF-ON 100,000 times or more 100,000 times or more DC 500V 500Mohm more Basic lever type - 2-pole Non-illuminated type 1 minute or AC 500V PC-H terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G-23AH 75803621 5.99 SGD
Shipped after 2018-05-07
- ON-OFF-ON 100,000 times or more 100,000 times or more DC 500V 500Mohm more Basic lever type - 2-pole Non-illuminated type 1 minute or AC 500V PC terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G-23AP 75803637 4.99 SGD
Shipped after 2018-05-08
- ON-ON 100,000 times or more 100,000 times or more DC 500V 500Mohm more Rocker Switch - 2-pole Non-illuminated type 1 minute or AC 500V PC terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G-22KP 75803612 4.99 SGD
Shipped after 2018-05-08
- ON-ON 100,000 times or more 100,000 times or more DC 500V 500Mohm more Basic lever type - 2-pole Non-illuminated type 1 minute or AC 500V PC-H terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G-22AH 75803594 6.99 SGD
Shipped after 2018-05-07
- ON-OFF-ON 100,000 times or more 100,000 times or more DC 500V 500Mohm more Basic lever type - Single pole Non-illuminated type 1 minute or AC 500V PC-H terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G-13AH 75803524 6.99 SGD
Shipped after 2018-05-07
- ON-ON 100,000 times or more 100,000 times or more DC 500V 500Mohm more Basic lever type - 2-pole Non-illuminated type 1 minute or AC 500V PC-V terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G-22AV 75803603 5.99 SGD
Shipped after 2018-05-08
Single pole double throw ON-ON 100000 or more times 100000 or more times - - More than 500 (DC500V) - - 1 minute or AC500V PC-H terminal   1PC 1 G-12AH 38444892 4.99 SGD
Shipped after 2018-05-02
Single pole double throw ON-ON 100000 or more times 100000 or more times - - More than 500 (DC500V) - - 1 minute or AC500V PC terminal   1PC 1 G-12AP 38444901 2.99 SGD
In stock
2-pole, double-throw ON-ON 100000 or more times 100000 or more times - - More than 500 (DC500V) - - 1 minute or AC500V PC terminal   1PC 1 G-22AP 38444935 3.99 SGD
In stock
Single pole double throw ON-ON 100000 or more times 100000 or more times - - More than 500 (DC500V) - - 1 minute or AC500V PC-V terminal   1PC 1 G-12AV 38444917 6.99 SGD
Shipped after 2018-05-01
Single pole double throw ON-OFF-ON 100000 or more times 100000 or more times - - 500 or more (DC500V) - - For more than one minute AC500V PC terminal   1PC 1 G-13AP 38444926 2.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Laser equipment switch
4
From Japan
On 2013-12-12 18:45:32
I chose it because I wanted to implement a compact and inconspicuous switch. Although the switch itself is a clear switch feeling with a click feeling, it is a small level of operation to pinch with a fingernail rather than to operate with a finger.
This review is about item#38444926.
Maintenance application
5
From Japan
On 2013-02-17 15:03:29
The quality is stable. For use in embedded applications, there are only options for this varieties.
This review is about item#38444917.

Related Products