Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Small Toggle Switch for High Current S Series

4.50 (10)
Electrical Opening and Closing Durability
25000 times or more
...see all>
Product Options
ADD TO CART
Terminal Shape Operating Temperature Range (deg C) 2014 TRUSCO Published Page TRUSCO Part Number Circuit Functional Opreration Lever Plane Tilt (degree) Mechanical Opening and Closing Durability Insulation Resistance (G ohm) Contact Resistance (mohm) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Shape Operating Temperature Range (deg C) 2014 TRUSCO Published Page TRUSCO Part Number Circuit Functional Opreration Lever Plane Tilt (degree) Mechanical Opening and Closing Durability Insulation Resistance (G ohm) Contact Resistance (mohm) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A screw -10 to 70 - - 3 Gokutanto ON-OFF (alpha): 28 50000 times or more One or more (DC500V) 10 or less (at DC5V 1A) For more than one minute AC2.0kV *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-831 75804461 42.99 SGD
In stock
A screw -10 to 70 - - 3-pole, double-throw ON-ON (alpha): 28 50000 times or more One or more (DC500V) 10 or less (at DC5V 1A) For more than one minute AC2.0kV *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-832 75804477 45.99 SGD
Shipped after 2018-05-14
A screw -10 to 70 - - 2-pole, double-throw ON-ON (alpha): 32 50000 times or more One or more (DC500V) 10 or less (at DC5V 1A) For more than one minute AC3.0kV *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-732 75804452 109.99 SGD
Shipped after 2018-07-03
A screw -10 to 70 1-2436 413-2831 2-pole, double-throw ON over OFF over ON (alpha): 28 50000 times or more One or more (DC500V) 10 or less (at DC5V 1A) For more than one minute AC2.0kV   1PC 1 S-823 49020946 23.99 SGD
In stock
A screw -10 to 70 - - 3-pole, double-throw ON-ON (alpha): 28 50000 times or more One or more (DC500V) 10 or less (at DC5V 1A) For more than one minute AC2.0kV   1PC 1 S-833 75804486 41.99 SGD
In stock
Screw -10 - 70 - 413-2807 2 pole single throw ON-OFF 28 Over 50000 times More than 1 (DC500V) 10 or less (at 5V DC) AC2.0kV more than 1 minute   1PC 1 S-821 38444944 22.99 SGD
In stock
Screw -10 - 70 - 413-2815 2-Pole double-throw ON-ON 28 Over 50000 times More than 1 (DC500V) 10 or less (at 5V DC) AC2.0kV more than 1 minute   1PC 1 S-822 38444953 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Distribution board
5
From Japan
On 2018-01-23 18:13:30
I am satisfied that the making is solid and easy to use.
This review is about item#49020946.
AC to DC switching
2
From Japan
On 2017-09-16 17:49:26
I imagined that the body size is big because the capacity is big It's great! When the lever is too hard to switch it, the impact on my finger hurts. Is it good for misoperation prevention?
This review is about item#38444953.
Replacement of controller SW
4
From Japan
On 2017-05-17 15:10:25
Although it is satisfactory in terms of functioning, I think that lever is a bit. A slightly lighter one is easier to use.
This review is about item#75804486.
Installation on car
5
From Japan
On 2017-04-30 18:32:13
It is used to switch between car's internal power supply and external power supply. Since the allowable current is 30 A, it can be used with confidence. Since the wiring is screwed, it can be done comfortably. It is good that the operation of the lever is a little lighter.
This review is about item#38444953.
As charging and discharging circuits to the sub-battery of the camper car traveling charge, there is a loss of 0.6 V to 1 V. Therefore, it was improved so that it can be connected directly with the manual for loss reduction.
5
From Japan
On 2017-03-05 08:04:23
Current always around 10 A flows from the state of the circuit constantly (I wanted to correspond to up to 30 A), I am looking for parts that can handle enough, I think that it was good to find a product that will respond to hope.
This review is about item#49020946.
Used for switching to monitor the output of two amp with a set of speakers
5
From Japan
On 2017-01-28 23:09:42
It was made sturdier than I expected. I did not understand with product photography, but the connection electrode is easy to use with screws.
This review is about item#38444953.
Operation of forward and reverse rotation of electric motor
5
From Japan
On 2016-08-10 16:20:12
I am satisfied with stable performance.
This review is about item#75804486.
Solar power supply and general power supply switching
4
From Japan
On 2016-06-13 19:35:09
I charge the battery to the solar power supply, 100 V at the inverter and I use a lot on the ceiling lighting on the 1st floor, so on a cloudy day, there is not enough power. Therefore, switch to local electricity and return. I can use it well. One point problem is that the spring is strong and it is difficult to switch in women. I disassemble it, make the spring a little shorter, use it about 20% lighter. Since I can not go wrong, I bought two copies. Both can be used normally.
This review is about item#49020946.
Switch of automobile electrical system
5
From Japan
On 2015-06-10 19:09:34
I am very satisfied with this price with this capacity.
This review is about item#38444944.
Forward rotation switching switch of 3 phase motor
5
From Japan
On 2014-10-29 17:34:06
It was used as a switch for forward rotation and reverse rotation switching of three-phase motor at the request of the user. I think that it can be used for a long time because there is enough room for the load capacity.
This review is about item#49020946.

Related Products