Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Terminal Shape Circuit Operating Temperature Range (deg C) Functional Opreration Type Electrical Opening and Closing Durability Stroke (mm) Mechanical Opening and Closing Durability Contact Specification Operating Force (N) Contact Resistance (mohm) Insulation Resistance (Mohm) Caution Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Shape Circuit Operating Temperature Range (deg C) Functional Opreration Type Electrical Opening and Closing Durability Stroke (mm) Mechanical Opening and Closing Durability Contact Specification Operating Force (N) Contact Resistance (mohm) Insulation Resistance (Mohm) Caution Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - -25-70 - - - 0.3(+0.1/-0.15) - - 2.7+/-0.7 - - - -   1pc 1 JB-15HANP2 38444971 1.99 SGD
In stock
- - -25-70 - - - 0.25(+0.1/-0.15) - - 1.8+/-0.5 - - - -   1pc 1 JB-15KNP2 38445014 0.99 SGD
In stock
PC terminal Single-pole, single-throw -25-70 OFF over <ON> (<> is momentary) Flat type (general form) 5000000 or more times 0.25(+0.1/-0.15) 5000000 or more times Silver 1.8+/-0.5 50 or less (at 20mV 10mA) More than 500 (AC250V) - AC250V 1min between more   1PC 1 JB-15FBP2 38444962 0.99 SGD
In stock
PC terminal Single-pole, single-throw -25-70 OFF over <ON> (<> is momentary) Flat type (high load type) 1000000 or more times 0.3(+0.1/-0.15) 1000000 or more times Silver 2.7+/-0.7 50 or less (at 20mV 10mA) More than 500 (AC250V) - AC250V 1min between more   1PC 1 JB-15HFBP2 38444987 1.99 SGD
In stock
PC terminal Single-pole, single-throw -25-70 OFF over <ON> (<> is momentary) Teise-gata (high load type) 1000000 or more times 0.3(+0.1/-0.15) 1000000 or more times Silver 2.7+/-0.7 50 or less (at 20mV 10mA) More than 500 (AC250V) *The operating unit is sold separately. AC250V 1min between more   1PC 1 JB-15HKNP2 38445005 1.99 SGD
In stock
- - -25-70 - - - 0.3(+0.1/-0.15) - - 2.7+/-0.7 - - - -   1pc 1 JB-15HKNH2 38444996 5.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JB-15KNH2 75799053 1.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Board mounting, data input
4
From Japan
On 2017-12-27 20:26:39
There is no merit when using this alone. Combine with AT - 4058 - G. Then it will be cooler. The JB series gets lost in combination. I would like you to write down recommended combinations.
This review is about item#38445014.

Related Products