Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mounting Screws Miniature Key Lock Switch Sk Series

3.00 (2)
Purpose
Amusement equipment, Information and telecommunications equipment, disaster prevention equipment, FA equipment, power switch of security equipment and operation switch, etc.
...see all>
Product Options
ADD TO CART
Insulation Resistance Insulation Resistance (G ohm) Product shape Contact Specification Contacts Contact Resistance (mohm) Number of Poles Current Capacity Key Retractable Position Terminal Shape Circuit Operating Temperature Range (deg C) Accessories Functional Opreration Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance Insulation Resistance (G ohm) Product shape Contact Specification Contacts Contact Resistance (mohm) Number of Poles Current Capacity Key Retractable Position Terminal Shape Circuit Operating Temperature Range (deg C) Accessories Functional Opreration Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- One or more (DC500V) - Silver - 10 or less (at DC2 to 4V 100mA) - 3A AC125V I / OK, II / OK Solder Single pole double throw -25 to 70 X2 key pieces ON-ON (90 degree steps) 10000 times or more 30000 times or more   1PC 1 SK-12AAS1 38445127 9.99 SGD
In stock
DC 500V 1Gohm more - phi12 screw mounting - Silver contact 10 or less (at DC2 to 4 100mA) Single pole 3A 125V AC I / x, II / OK, III / x Solder terminal Single pole double throw -25 to 70 - ON-OFF-ON More than 10,000 30,000 times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SK-13EAS1 75800706 10.99 SGD
Shipped after 2018-07-17
- More than 1 (DC500V) - Silver - 10 or less (at DC2-4V 100mA) - 3A AC125V /, /x Solder Single-pole double-throw -25 - 70 Key x 2 ON-ON (90 degree STEPS) 10000 times or more More than 30000 times   1PC 1 SK-12BAS1 38445136 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
It is used for a device that generates plasma, because everyone can operate in ordinary SW, but because it can only operate a person who has a key if it is a key SW.
5
From Japan
On 2016-01-15 21:21:01
Although I have been using this SW for 10 years, it is gradually made of poor material and it looks bad, it used to be made of steel before, but now it is cheesy instead of die-casting made.
This review is about item#38445127.
It was planned to use it for remote control ON / OFF of air conditioner.
1
From Japan
On 2015-04-01 16:53:08
Because it seems to be too small and to lose keys than looking at the picture, please introduce things of the size you are using with a vending machine.
This review is about item#38445127.

Related Products